Apply to be a TradeMaster!
Main product image of 18,000 BTU, R-410A, Premium Advanced Heating Ductless Mini Split Air Conditioner and Heat Pump w/WIFI (Outdoor)
Magnifying glass
Hover image to zoom

18,000 BTU, R-410A, Premium Advanced Heating Ductless Mini Split Air Conditioner and Heat Pump w/WIFI (Outdoor)

Brand:
Bluefin
SKU:
BFMS18PR-01O
Rating:
(1)
Q&A:
(0)
18,000 BTU, R-410A, Premium Advanced Heating Ductless Mini Split Air Conditioner and Heat Pump w/WIFI (Outdoor)
Magnifying glass
Hover image to zoom

Lift Gate

–
This product weighs 108.03 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
17000 BTUs
Product Highlight: Heating Capacity (BTU)
18000 BTUs
Product Highlight: Refrigerant Type
R-410A
Product Highlight: Energy Star Rated
Yes
Product Highlight: Number of Zones
1
Product Highlight: Voltage
208/230V

Description

–
Note: Line Sets and Communication wire are NOT included and must be purchased separately.

Bluefin Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

We recommend the installation of all Bluefin Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

Should you experience an issue during the installation or the initial startup, please contact the technician that installed the units to troubleshoot with the Bluefin team. Bluefin cannot accept any service or warranty calls from anybody but a HVAC technician.

Please refer to our limited warranty policy for more details and how to submit a warranty claim.


Bluefin Premium Single Zone 18,000 BTU Ductless Mini Split Air Conditioner and Heat Pump with WIFI, Outdoor Unit

Specs

–
Refrigerant Type:

R-410A

Energy Star Rated:

Yes

Product Type:

Outdoor Unit

Series:

Bluefin Premium

Cooling Capacity (BTU):

17000

Heating Capacity (BTU):

18000

Number of Zones:

1

Voltage:

208/230V

Warranty:

7 Year Compressor/5 Year Parts

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


3 Replacement Parts

Electronic Control Box Subassembly, MRP0038687
SKU: MRP0038687
Bluefin
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Last of the 410A units

I am retiring when R410A units are no longer available. The only decent ones left are the 18 and 24K Bluefins. I installed 4 of them so far and they perform as well as the name brands. So far, I haven't been able to obtain a parts list or a service manual which is why they only get 4 stars. In the event of a failure, I want to have that critical information to properly service my customers. Shipping is fast and none have arrived damaged.
Big Shrub
PA
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy