Apply to be a TradeMaster!
Main product image of 2" Black Clevis Hanger
Magnifying glass
Hover image to zoom

2" Black Clevis Hanger

Brand:
Bluefin
SKU:
BLCH200
Rating:
(8)
Q&A:
(0)
2" Black Clevis Hanger
Magnifying glass
Hover image to zoom
$1.59 each
BOX UP & SAVE 5%
$84.56 box of 56
$1.51 each
In Stock
In Stock
Get 1,458 Tomorrow, Oct 28
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Material
Carbon Steel

Specs

–
Size:

2"

Material:

Carbon Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3" Black Clevis Hanger
SKU: BLCH300
Bluefin

Product Reviews

5 out of 8 reviews
100% would recommend this product
5
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-8 of 8 reviews

I highly recommend this product

A good quality hanger at a fair price.
The Lieutenant
Somerset, Ky.
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great for holding heavy pipe

I used these to support 3" black iron pipe. They were perfect for hanging from the rafters using threaded rod.
rob and the Pals
Fly Creek, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Work perfectly

We used these items to hang some solar lights
Lowell
Carmel,IN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Smooth trransaction

Just as described
hh
NM
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Received as described. Worked as expected.
Ed
East coast
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Way cheaper than the big box stores. Even with shipping.

Commercial grade products. Quality.
Gene
Fort Stockton Tx
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great resource!

Supply House does a great job supplying materials that are typically limited at your big box stores. Reasonably priced and fast delivery!! Thank you!
BIZZ13
Milwaukee
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would definitely buy again

Hanger was better than I expected, service was curteous and fast. Answered questions and got back to me with info I requested very quickly. Will definitely use them again. Also, the price was excellent.
David
NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy