Apply to be a TradeMaster!
Main product image of 3/8" x 6 ft. All Threaded Rod
Magnifying glass
Hover image to zoom

3/8" x 6 ft. All Threaded Rod

SKU:
ATR3/8X72ZN
Rating:
(9)
Q&A:
(0)
3/8" x 6 ft. All Threaded Rod
Magnifying glass
Hover image to zoom
$10.11 each
In Stock
In Stock
Get 115 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Material
Zinc Plated Steel
Product Highlight: Length (Feet)
6' Length
Product Highlight: Shape
Straight

Description

–
Zinc plated steel 3/8-16 x 6 ft., all threaded rod. Load rating 730 lb. Threaded rod is used in a variety of applications such as suspending fixtures, strut or conduit. May be cut to desired length.

Specs

–
Length (Feet):

6'

Shape:

Straight

Size:

3/8"

Gauge:

12

Material:

Zinc Plated Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

You May Also Need

Product Reviews

4.67 out of 9 reviews
100% would recommend this product
4.67
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
78%
4 star
11%
3 star
11%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-9 of 9 reviews

Delivered as promised

All threads were in good shape. Better price than the local box stores. Would purchase again.
Paul
Annandale, VA
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

They came in with reasonably priced shipping and they weren't bent
John
CT
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I would bye the product again.

They are used to hold up all the airlines in my shop.
John
CT
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It is what it is

It's hard to mess up threaded rod. It was the only thing I bought that didn't need to be reworked to be functional.
BobTheDad
Pennsylvania
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

I used this product in an unusual but could not find any other product. My outdoor ceiling fan would start to swing violently in heavy winds and two blades have already been destroyed. Please look at the picture on how I used the threaded rod to secure the fan down tube. On one end I welded tabs to secure it to the ceiling and on the other I heated and bent on a 45 degree angle and screwed into 3/4" Black Split Ring Extension Hangers. (another review) Used some touch-up paint on the rods to match the fan. Cut a 6 foot rod into 4-18" pieces. Works Perfectly!
Danno
Colorado
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Packaging was intact and there were absolutely no issues with the product.
Mechanical Jedi
Bonita
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Very happy with quality of products..
Craig
Terre Haute
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

To mount Pex tubing to concrete wall works better than the plastic one i had in the past.
none
Coal Township Pa.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Price Matters

Price saver compared to local distributor and box stores
Swede
Eveleth, MN
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy