Apply to be a TradeMaster!
Main product image of 1/2" x 6" Black Carbon Steel Pipe Hook
Magnifying glass
Hover image to zoom

1/2" x 6" Black Carbon Steel Pipe Hook

Brand:
Bluefin
SKU:
BLHK050-600
Rating:
(2)
Q&A:
(0)
1/2" x 6" Black Carbon Steel Pipe Hook
Magnifying glass
Hover image to zoom
$0.56 each
BOX UP & SAVE 4%
$27.00 box of 50
$0.54 each
In Stock
In Stock
Get 650 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Carbon Steel
Product Highlight: Finish
Plain
Product Highlight: Length (Inches)
6" Length

Specs

–
Size:

1/2"

Material:

Carbon Steel

Length (Inches):

6"

Finish:

Plain

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Pipe hook

I, though it would fit the area I need to use, but it didn't work out. Had hard time with ups return service. Couldn't get any responding with issues return label and/ or payment. Thanks.
Joe
New Jersey
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not good

Not easy to use
Vu
Snellville ga
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy