Black Pipe Hooks are carbon steel hooks with a black finish used to hang black iron pipe. The Bluefin BLHK050-600, for example, is a 1/2 inch by 6 inch black carbon steel pipe hook. The listing includes Bluefin hooks in 1/2 inch and 3/4 inch sizes, with 6 inch and 8 inch lengths, along with hooks from Piers and Empire Industries. Bluefin is the house brand for plumbing, HVAC, heating and electrical supplies at SupplyHouse. Plumbing and mechanical installers use hooks like these to support black iron pipe runs. A hook is a simple part, but picking the wrong size or finish slows a rough-in and can mean a second trip to the supply counter. Black Pipe Hooks matter because a clear size and length spec keeps ordering for a pipe support list fast and accurate.
Subcategories
Buying Guide
Start with the pipe being supported and the support spec on the job. Hook size and length come first, and the Bluefin line shows the basic options clearly: 1/2 inch by 6 inch (BLHK050-600), 1/2 inch by 8 inch (BLHK050-800) and 3/4 inch by 6 inch (BLHK075-600).
Next, confirm the material and finish. The Bluefin BLHK050-600 is carbon steel with a black finish, and copper plated hooks such as the Bluefin CPHK075-800 are a separate product. Keep finishes consistent with the pipe material on each run to avoid carrying the wrong part.
When ordering Black Pipe Hooks for a larger job, compare brands as well. The listing includes Bluefin, Piers and Empire Industries hooks in similar sizes, so a spec sheet match matters more than a brand preference.
Then check the support requirements. Confirm hanger spacing and load requirements against local code and the pipe support spec, since hook size alone does not set them.
Finally, think about quantity and handling. Hooks are small parts that get used fast, so counting the hooks per run and ordering from the same SKU keeps the whole job consistent. Keep a note of the SKU on the job file so a later add-on order matches the original hooks. Verify the current size and pack details on the product page before placing the order.
Frequently Asked Questions
What are black pipe hooks used for?
Black Pipe Hooks are carbon steel hooks with a black finish that hang black iron pipe. Installers use them as simple pipe supports. Check the product page for the specific hook size before ordering.
What sizes do Bluefin black pipe hooks come in?
Bluefin Black Pipe Hooks include the BLHK050-600 (1/2 inch by 6 inch), BLHK050-800 (1/2 inch by 8 inch) and BLHK075-600 (3/4 inch by 6 inch). The category also lists 1 inch options. Check the listing for the full range of Black Pipe Hooks.
Are black pipe hooks the same as copper plated pipe hooks?
No. Black Pipe Hooks are carbon steel with a black finish, while copper plated hooks such as the Bluefin CPHK075-800 are a separate product. Match the finish to the pipe material and the job spec.
Which brands make black pipe hooks on SupplyHouse?
The Black Pipe Hooks listing includes Bluefin, Piers and Empire Industries. Bluefin is the SupplyHouse house brand for plumbing, HVAC, heating and electrical supplies. Compare the specs on each product page before choosing.
Do black pipe hooks have a load rating?
Load ratings for Black Pipe Hooks should come from the product page or manufacturer literature, not from hook size alone. Follow local code and the pipe support spec for hanger spacing. Ask the appropriate team to verify load data before specifying a hook for heavy pipe.