
| Product Type: | Black Nipple |
|---|---|
| Size: | 3/8" |
| Application: | Schedule 40 |
| Length (Inches): | 3" |
| Pressure Rating: | 150 psi |
| Thread Type: | Male |
| Connection Type: | Threaded |
Yes, black pipe can be used for NG correct.
There are many ways to clean off black pipe/fittings. We suggest checking out the following YouTube video: https://www.youtube.com/watch?v=7bReWtdBtkA
Yes, it is the overall length of the nipple.
Yes, it is.
This fitting is made of steel and painted black for use in black pipe applications.
*Not plastic, iron. **Black iron pipe is cast from several grades of ductile or malleable iron.*
This is black iron pipe, Galvanize pipe would be bright colored
It is STEEL pipe! The BLACK appearance is the result of treatment applied (like guns) to protect against rust.
Its not galvanized. The pipe between the threads is painted black.
Black pipe/nipple is not galvanized. Black pipe is used for hydronic heating systems and for gas supply. The pipe is made from steel. The "black" refers to the color of paint on the pipe.
Black steel.
Correct in this instance the 2" would be the Inside Diameter of the pipe. the 4 in would be the length of the pipe
YES! This pipe is 2" wide (big) and 4" long. See right-side of product display (link below) and you will see longer versions of the same size (2") pipe. Hope this helps.
you are correct. The diameter is 2"; the length is 4"
Sch 40 black steel pipe Powered by Cricket Wireless
Malleable *Iron*
All black nipples had a residue on them when they are new, mostly oil from manufacture making product. It will also create discolored water when running water through it, that's why it is not used in water supply, except boiler app. Where water is treated. Hope that helps! Sent from my iPad
The reviews and Q&A are the same for all sizes of a single product. You might be looking at 1/2" x 3" black nipple, but a review or Q&A might apply to a 1/8" close nipple. The threaded length is standard in each case. For any 1/2" NPT, the standard visible external threaded length is about 3/4". A good reference is http://www.engineeringtoolbox.com/npt-national-pipe-taper-threads-d_750.html
Npt Sent from my Galaxy S®III