Shop Resideo Sale
Main product image of 3/8" FPT Fusible Inline Valve
Magnifying glass
Hover image to zoom

3/8" FPT Fusible Inline Valve

Brand:
Firomatic
SKU:
12810
Rating:
(5)
Q&A:
(0)
3/8" FPT Fusible Inline Valve
Magnifying glass
Hover image to zoom
$25.58 each
In Stock
In Stock
Get 9 Tomorrow, Nov 10
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Connection Type
FNPT Connection

Description

–
The fusible inline valves are for inline installation. They have a heavy duty high quality Brass design.

Features:
  • Fusible valves approved for kerosene and No. 2 fuel oil
  • High quality brass design with standard handwheel closure at 165°F ambient temperature
  • Valves are listed by Underwriters Laboratories for U.S. and Canada, conform to UL 842 standard as a Manual Valve
  • Multiple Fire Safety Valves are required by NFPA 31 code and CSA B139-15 on all installations

Specs

–
Application:

Accessory

Product Type:

Valve

Size:

3/8"

Connection Type:

FNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

3/8" Flare x 3/8" MIP Brass Elbow
SKU: FLEM038
Bluefin

Product Reviews

4.4 out of 5 reviews
80% would recommend this product
4.4
out of 5 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
0%
3 star
0%
2 star
20%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

yes

worked as needed
dont use
pittsburgh pa
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No sorry but not very good quality

I was going to use this product for a different application than what it was originally intended. But decided not to didn't trust it feeling quality not good
Brother
Allentown
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply House came through on time as usual

This replaced a failed safety valve at the bottom of a full tank of heating fuel which was leaking a fittings downstream from the valve. Delivery was fast with proper protective packaging. This delivery may have prevented a fire and saved some lives.
Areldee
Coastal Maine
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality product

Quality product. I would recommend this
Jimmy
New York
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The Industry Standard

Used on all our new/replacement systems.
Abenaqui
Antrim, New Hampshire
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy