Apply to be a TradeMaster!
Main product image of 1/2" x 36" Black Nipple
Magnifying glass
Hover image to zoom

1/2" x 36" Black Nipple

Brand:
Bluefin
SKU:
BLN050-3600C
Rating:
(9)
Q&A:
(0)
1/2" x 36" Black Nipple
Magnifying glass
Hover image to zoom
$12.03 each
BOX UP & SAVE 19%
$48.55 box of 5
$9.71 each
In Stock
In Stock
Get 156 Mon, Oct 5
Order by today, receive Monday
Size: 
1/2"
Length (Inches): 
36"
16"

This item replaces: PCBL1236, BLN050-3600, BLRCP-05360

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Length (Inches)
36" Length
Product Highlight: Pressure Rating
150 psi
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Male Thread Type

Description

–
Note: The product's appearance may vary slightly from the images above. Minor visual differences, including color, will not change the product's function or performance.

1/2" Black Pipe

Specs

–
Size:

1/2"

Product Type:

Black Nipple

Application:

Schedule 40

Length (Inches):

36"

Pressure Rating:

150 psi

Thread Type:

Male

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Size
Product Type
Application
Length (Inches)
Thread Type
CURRENT ITEM
Product Image of 1/2" x 36" Black Nipple
1/2" x 36" Black Nipple
SKU: BLN050-3600C
(9)
1/2"
Black Nipple
Schedule 40
36"
Male
1/2"
Black Nipple
Schedule 40
36"
Male

Product Reviews

4.89 out of 9 reviews
100% would recommend this product
4.89
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
89%
4 star
11%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-9 of 9 reviews

expect to get what described

would buy again
diy
florida
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Supply house rocks
Heatman
Mesa Arizona
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would bug the product again

Some for gas line, some for pipe clamps for wood workj
Andy/pops
Vista Ca
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed….would buy again

Worked perfectly for my project
Andy/pops
Vista ca
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked great

Used these for making a couple pipe clamps
braunyman
NJ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy these items again for another project !

Made shelves with al of their products
Terry
Illinois
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent

Good quality and can't beat the price
Nathan
NH
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

Needed the pipe for pipe wood clamps. Delivery was fast and price was 1/2 what Ace wanted.
Kraig
Arnold,CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Ordered several items, received in great condition & timely

I built a camera stand out of plumbing pipe. Everything I ordered worked exactly the way I wanted.
Dad's House
Tulsa, Ok
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy