Apply to be a TradeMaster!
Main product image of 1/2" x 72" Black Nipple
Magnifying glass
Hover image to zoom

1/2" x 72" Black Nipple

Brand:
Bluefin
SKU:
BLN050-7200C
Rating:
(1)
Q&A:
(0)
1/2" x 72" Black Nipple
Magnifying glass
Hover image to zoom
$24.69 each
BOX UP & SAVE 15%
$104.60 box of 5
$20.92 each
In Stock
In Stock
Get 40 Mon, Nov 23
Order by 6PM, receive Monday
Size: 
1/2"
Length (Inches): 
72"
36"

This item replaces: PCBL1272, BLN050-7200

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Length (Inches)
72" Length
Product Highlight: Pressure Rating
150 psi
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Male Thread Type

Description

–
Note: The product's appearance may vary slightly from the images above. Minor visual differences, including color, will not change the product's function or performance.

1/2" Black Pipe

Specs

–
Size:

1/2"

Product Type:

Black Nipple

Application:

Schedule 40

Length (Inches):

72"

Pressure Rating:

150 psi

Thread Type:

Male

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Product Type
Application
Length (Inches)
Thread Type
CURRENT ITEM
Product Image of 1/2" x 72" Black Nipple
1/2" x 72" Black Nipple
SKU: BLN050-7200C
(1)
1/2"
Black Nipple
Schedule 40
72"
Male
1/2" x 72" Schedule 40 Black Nipple
SKU: 0330219346
1/2"
Black Nipple
Schedule 40
72"
Male

Product Reviews

4 out of 1 review
4
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Nice quality, good price.

Threads are nicely formed which helps in getting a good seal.
Gary P.
New Hampshire
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy