Apply to be a TradeMaster!
Main product image of 3/8" x 1/4" MIP x FIP Brass Bushing (Lead Free)
Magnifying glass
Hover image to zoom

3/8" x 1/4" MIP x FIP Brass Bushing (Lead Free)

Brand:
Bluefin
SKU:
BRB038-025
Rating:
(8)
Q&A:
(0)
3/8" x 1/4" MIP x FIP Brass Bushing (Lead Free)
Magnifying glass
Hover image to zoom
$1.75 each
BOX UP & SAVE 17%
$175.20 box of 120
$1.46 each
In Stock
In Stock
Get 698 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 1/4"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Female, Male Thread Type

Specs

–
Size:

3/8" x 1/4"

Application:

Heating

Material:

Brass

Thread Type:

Female

Male

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Application
Material
Thread Type
Connection Type
3/8" x 1/4"
Heating
Brass
Female
Male
Threaded
3/8" x 1/4"
Heating
Brass
Female
Male
Threaded

You May Also Need

Product Reviews

3.63 out of 8 reviews
56.99999999999999% would recommend this product
3.63
out of 8 Reviews
56.99999999999999% would recommend this product
WRITE A REVIEW
5 star
63%
4 star
0%
3 star
0%
2 star
13%
1 star
25%
WRITE A REVIEW
Showing 1-8 of 8 reviews

great product

its well made works fine
dave
meyersdale pa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

YES

GAUGE SET UPS.
FRANK
TEXAS
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great products, greater prices!

Products appear to be as good as RSD. and many are the same brand as RSD. Thank you for providing better prices.
FF
ID
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is the worst item ever!

Threw them in the garbage!
None
None
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The threads were bad on 2 of 2 I bought. Sioux Chief worked

The internal threads were bad on 2 of 2 I bought. Sioux Chief worked fine.
Eclecticmn
Minneapolis MN
5 years ago
Was this review helpful to you?

Excellent quality product

Good quality product at a very reasonably price
Sant
Tabuco canyon, CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well worth it

A good product at a good price. Always fast delivery. Supply House is my go-to online source.
Scott M.
New Albany, IN
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent price but threads need work

Every piece I received has threads that are not smooth. Price is decent but the threads will need to be chased to work well. If this could be fixed these would be an excellent buy
Swcfab
Sacramento
7 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy