Apply to be a TradeMaster!
Main product image of 2" x 1" FIP Brass Coupling (Lead Free)
Magnifying glass
Hover image to zoom

2" x 1" FIP Brass Coupling (Lead Free)

Brand:
Bluefin
SKU:
BRC200-100
Rating:
(2)
Q&A:
(0)
2" x 1" FIP Brass Coupling (Lead Free)
Magnifying glass
Hover image to zoom
$25.29 each
BOX UP & SAVE 11%
$112.10 box of 5
$22.42 each
In Stock
In Stock
Get 14 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2" x 1"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Lead Free
Yes
Product Highlight: Thread Type
Female Thread Type

Specs

–
Size:

2" x 1"

Lead Free:

Yes

Material:

Brass

Thread Type:

Female

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Lead Free
Material
Thread Type
Connection Type
CURRENT ITEM
2" x 1"
Yes
Brass
Female
Threaded
2" x 1"
Yes
Brass
Female
Threaded

You May Also Need

1-1/2" x 1" FIP Brass Coupling (Lead Free)
SKU: BRC150-100
Bluefin

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Well made couplings according to water company

I was having my 2 inch water meter downsized to a 1 inch meter and I had to provide these 1x2 couplings for the conversion. The water company crew that did the job said the couplings were well made, with no apparent inclusions in the casting and the threads were properly sized and cut. They were not made in China, but Thailand. The crew said it made their work easier because the couplings fit so well.
Gene
Pittsburgh, PA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

souper

came on time and good services
hem
08809
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy