Apply to be a TradeMaster!
Main product image of 2" x 1" MIP x FIP Brass Bushing (Lead Free)
Magnifying glass
Hover image to zoom

2" x 1" MIP x FIP Brass Bushing (Lead Free)

Brand:
Bluefin
SKU:
BRB200-100
Rating:
(2)
Q&A:
(0)
2" x 1" MIP x FIP Brass Bushing (Lead Free)
Magnifying glass
Hover image to zoom
$31.29 each
BOX UP & SAVE 11%
$415.95 box of 15
$27.73 each
In Stock
In Stock
Get 125 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2" x 1"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Lead Free
Yes
Product Highlight: Thread Type
Male, Female Thread Type

Specs

–
Size:

2" x 1"

Application:

Heating

Lead Free:

Yes

Material:

Brass

Thread Type:

Male

Female

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Application
Lead Free
Material
Thread Type
CURRENT ITEM
2" x 1"
Heating
Yes
Brass
Male
Female
2" x 1"
Heating
Yes
Brass
Female
Male

You May Also Need

2" x 3/4" MIP x FIP Brass Bushing (Lead Free)
SKU: BRB200-075
Bluefin

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Worked great in a cast iron radiator

I put this into a ~100yr old cast iron radiator after a union fitting broke off in the original. It's not as ornate, it but does the trick! It also took a 5ft pipe wrench to get it the old one out.
Logan
Seattle, WA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

as ordered

prompt shipping and an affordable price
rcp
ohio
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy