Apply to be a TradeMaster!
Main product image of 2" Full Face Red Rubber Gasket & Steel Bolt Kit
Magnifying glass
Hover image to zoom

2" Full Face Red Rubber Gasket & Steel Bolt Kit

SKU:
GSFFG2
Rating:
(0)
Q&A:
(0)
2" Full Face Red Rubber Gasket & Steel Bolt Kit
Magnifying glass
Hover image to zoom
$14.89 each
In Stock
In Stock
Get 25 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Color
Red

Description

–
  • Full Face and Ring Gasket Kits with 4 Bolts
  • Grade A zinc-plated carbon steel bolts.
  • SBR (Styrene Butadiene Rubber)
  • Meet ASTM D-1330.
  • Max. temp: -20° to 170°F
  • 210°F tensile strength = 500 psi
  • Bolt holes: 12

Specs

–
Size:

2"

Type:

Gasket

Flange Size:

2"

Thickness:

1/8"

Max Pressure (PSI):

150

Includes:

4 Bolts

Color:

Red

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy