Apply to be a TradeMaster!
Main product image of 1/2" Threaded Brass Cap (Lead Free)
Magnifying glass
Hover image to zoom

1/2" Threaded Brass Cap (Lead Free)

Brand:
Bluefin
SKU:
BRCP050
Rating:
(4)
Q&A:
(0)
1/2" Threaded Brass Cap (Lead Free)
Magnifying glass
Hover image to zoom
$5.58 each
In Stock
In Stock
Get 1,471 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Lead Free
Yes

Description

–
1/2" Threaded Brass Cap (Lead Free)

Specs

–
Size:

1/2"

Material:

Brass

Connection Type:

Threaded

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Connection Type
Lead Free
CURRENT ITEM
1/2"
Brass
Threaded
Yes
1/2"
Brass
Threaded
Yes

You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Great Product

Works as designed. Speedy delivery from Supply House.
Reg
Carleton, MI 48117
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

NPT tightened properly

I bought NPT brass caps from 2 different suppliers. The other cap's machining appeared nicer, however, when I tested the fit on a nipple, the "nice" caps tightened immediately (too quickly). A properly threaded NPT cap should begin to tighten more slowly. I'm planning to use the parts I bought from Supply House and keep the others for possible emergency use. (I just hope and pray that the Chinese parts do not fail at some point. I once arrived moments after an actual casting failure. The part had appeared to be perfectly normal. I knew where the pump switch and the ball valve were to isolate the problem. It was a miracle I happened to arrive when I did.)
Bob the Builder
Southern Wisconsin
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality product

I used this to cap the bottom outlet of a shower/tub valve.
Curt
Youngstown, Ohio
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Happy with the product and service.

Great price and service.
JC
Davenport NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy