Apply to be a TradeMaster!
Main product image of 3/4" Threaded Brass 90 Deg Street Elbow (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Threaded Brass 90 Deg Street Elbow (Lead Free)

Brand:
Bluefin
SKU:
BRES075
Rating:
(11)
Q&A:
(2)
3/4" Threaded Brass 90 Deg Street Elbow (Lead Free)
Magnifying glass
Hover image to zoom
$12.25 each
BOX UP & SAVE 17%
$254.75 box of 25
$10.19 each
In Stock
In Stock
Get 1,455 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Lead Free
Yes

Specs

–
Size:

3/4"

Lead Free:

Yes

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Lead Free
Connection Type
3/4"
Yes
Threaded

You May Also Need

Product Reviews

4.09 out of 11 reviews
73% would recommend this product
4.09
out of 11 Reviews
73% would recommend this product
WRITE A REVIEW
5 star
73%
4 star
0%
3 star
9%
2 star
0%
1 star
18%
WRITE A REVIEW

Most Liked Positive Review

I would buy this product again.

The package arrived on time. Was well packed. The woodford water system was easy to install and works very well. The last one I had, same model, lasted over 40 years. Wouldn't buy anything else.
VS

Most Liked Negative Review

Made in China and Defective

After installation, both of these street elbows leaked from the threads no matter how much pipe-joint compound / teflon tape I used and how much I tightened them. Imported from China, so I'm not surprised. Suggest that SupplyHouse offer only high-quality products made in the USA to help prevent such problems and customer inconvenience.
Showing 1-10 of 11 reviews

Good price. More difficult to seal properly

The elbows have worked OK but the thread form doen't seem to be "perfect". I've had more leaks with these than other brass fittings I've used. Always seals with anaerobic pipe sealant, but have had to remake joints much more often than usual using teflon tape with teflon paste. I'll be spending a bit more for better fittings.
Alrec 01
SE Michigan
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No issues

No issues
M1
Las Vegas NV
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

Just what we needed. Fast shipping.
WMCC
ARIZONA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

The package arrived on time. Was well packed. The woodford water system was easy to install and works very well. The last one I had, same model, lasted over 40 years. Wouldn't buy anything else.
Sam
Illinois
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No

I had to use Teflon tape and pipe dope to he the threads to seal, very unhappy with this product
John
Massachusetts
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

We have bought this product several times.

This coupling is used for A/C installations where we need a high-quality connection.
Pippin
Miami, FL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Buy again

Fast delivery
Tom
Carmel ny
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Always a quality product shipped and delivered promptly.
Blitzhawk
Oregon
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Made in China and Defective

After installation, both of these street elbows leaked from the threads no matter how much pipe-joint compound / teflon tape I used and how much I tightened them. Imported from China, so I'm not surprised. Suggest that SupplyHouse offer only high-quality products made in the USA to help prevent such problems and customer inconvenience.
Jed
Lake Wylie, SC
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase from Supply House again and recommend them

Exactly what I needed
Kevin
Pittsburgh PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Please explain. It says "Lead Free" in the title. I have installed these in potable systems. Are they approved for lead free installations or not?

Asked by Remington351 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

yes

Was this review helpful to you?

Q: IS THIS CALIFORNIA CODE NSF61 FOR POTABLE DRINKING WATER ?

Asked by CARY 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This item is not lead free, and therefore most likely will not comply with California code.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy