Apply to be a TradeMaster!
Main product image of 1/2" Brass 90 Deg Street Elbow, Lead Free (Threaded)
Magnifying glass
Hover image to zoom

1/2" Brass 90 Deg Street Elbow, Lead Free (Threaded)

Brand:
Bluefin
SKU:
BRES050
Rating:
(5)
Q&A:
(1)
1/2" Brass 90 Deg Street Elbow, Lead Free (Threaded)
Magnifying glass
Hover image to zoom
$7.38 each
BOX UP & SAVE 17%
$183.90 box of 30
$6.13 each
In Stock
In Stock
Get 757 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Lead Free
Yes

Specs

–
Size:

1/2"

Lead Free:

Yes

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Lead Free
Connection Type
1/2"
Yes
Threaded

You May Also Need

Product Reviews

4.8 out of 5 reviews
100% would recommend this product
4.8
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

great item, great value

heavy gauge, clean and threads were perfect. Casing stamped properly. same or better than bigbox yet significantly less $$
mohe
Virginia
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Brass Street Elbow

Shipped on time, well packed and exactly as specified on their web page.
Jam
McKinney, TX
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Real Brass Great Fitting

Your reputation is very important so use quality items on your jobs. After numerous elbows from bluefin each and one has been 100% Don't Trust Those From The Big Box Stores
PC163
NYC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It worked as advertised!

After buying a few similar products online that had straight cut threads (claiming to be NPT), it was nice to buy something that was actually NPT threaded. As always, Supply House is THE best.
Stephen
Rockport, MA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

rough casting, decent machining

Used this with a propex ep swivel adapter in 1/2 inch to connect to my shower body on the boat. Had to drill it out with a half inch drill and file the end flat on the male side for the adapter to fit in and seal. If you are sealing on both ends with the threads in a standard aplication, they will work just fine out of the box.
Boat plumber
Brooklyn, NY
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: do you have quantity pricing? what is the length measurement on both sides?

Asked by emma 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

We do not currently offer box pricing for this fitting, but we may be offer to offer a quantity discount on a large order ($1,000 minimum) that includes this item. It measures about 1.75" on the male end and about 1.25" on the female end.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy