Apply to be a TradeMaster!
Main product image of 1/4" x 12" Brass Nipple (Lead Free)
Magnifying glass
Hover image to zoom

1/4" x 12" Brass Nipple (Lead Free)

Brand:
Bluefin
SKU:
BRN025-1200
Rating:
(2)
Q&A:
(0)
1/4" x 12" Brass Nipple (Lead Free)
Magnifying glass
Hover image to zoom
$14.74 each
BOX UP & SAVE 11%
$326.25 box of 25
$13.05 each
In Stock
In Stock
Get 71 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Length (Inches)
12" Length

Description

–
  • Material: Brass
  • Connection: Threaded
  • Thread Type: Male
  • Features: Lead Free
  • Meets or exceeds all ANSI standards

Specs

–
Size:

1/4"

Application:

Schedule 40

Length (Inches):

12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Application
Length (Inches)
CURRENT ITEM
1/4"
Schedule 40
12"
1/4"
Schedule 40
12"

You May Also Need

1/4" x 6" Brass Nipple (Lead Free)
SKU: BRN025-600
Bluefin

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Thank you.

I used this pipe to extend the vent hose assembly on an automotive propane system that I upgraded. It was far more economical than using a longer hose, & sturdier to boot!
Mortimer Milktoast
Arizona
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Quality Product at Awesome Price

Setting up air lines in my shop for an air compressor. Needed a lot of fittings for the job and Supply House offered the best price and all the selection required. Shipping was quick. I saved more than half the total amount than if I would have bought locally.
Louie
RGC Texas
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy