Shop Resideo Sale
Main product image of 3/4" x 8" Brass Nipple (Lead Free)
Magnifying glass
Hover image to zoom

3/4" x 8" Brass Nipple (Lead Free)

Brand:
Bluefin
SKU:
BRN075-800
Rating:
(6)
Q&A:
(0)
3/4" x 8" Brass Nipple (Lead Free)
Magnifying glass
Hover image to zoom
$21.79 each
BOX UP & SAVE 19%
$442.00 box of 25
$17.68 each
In Stock
In Stock
Get 353 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Length (Inches)
8" Length

Description

–
  • Material: Brass
  • Connection: Threaded
  • Thread Type: Male
  • Features: Lead Free
  • Meets or exceeds all ANSI standards

Specs

–
Size:

3/4"

Application:

Schedule 40

Length (Inches):

8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Length (Inches)
CURRENT ITEM
3/4"
8"
3/4"
8"

You May Also Need

3/4" x 10" Brass Nipple (Lead Free)
SKU: BRN075-1000
Bluefin

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Yes I would buy this product again

Awesome service, received in a timely manner.
JD
Houston TX
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great place for piping and PEX parts.

Every product that I have gotten from SupplyHouse has been excellent quality and quickly sent.
Bob
Houston, TX
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit for 3 water heater replacement project

Had to bring in 3 new electric water heaters with pressure tanks and other code upgrades... this allowed me to tie into existing copper pipes with only minimal supplies and labor, a real $$$ saving for customers.
Rob kaz
Cheyenne
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Brass Nipple

Excellent Quality
pipe
Georgia
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good price on hard to find item

Used this for key entry point for fire pit, only galvanized available at big box store.
toptechx6
Port St. Lucie FL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would order from this company again.

I got what I ordered. It was very good quality and worked great.
None
Macon GA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy