Shop Resideo Sale
Main product image of 3/4" x 10" Brass Nipple (Lead Free)
Magnifying glass
Hover image to zoom

3/4" x 10" Brass Nipple (Lead Free)

Brand:
Bluefin
SKU:
BRN075-1000
Rating:
(2)
Q&A:
(0)
3/4" x 10" Brass Nipple (Lead Free)
Magnifying glass
Hover image to zoom
$24.26 each
BOX UP & SAVE 9%
$552.00 box of 25
$22.08 each
In Stock
In Stock
Get 15 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Length (Inches)
10" Length

Description

–
  • Material: Brass
  • Connection: Threaded
  • Thread Type: Male
  • Features: Lead Free
  • Meets or exceeds all ANSI standards

Specs

–
Size:

3/4"

Length (Inches):

10"

Application:

Schedule 40

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Length (Inches)
Application
CURRENT ITEM
3/4"
10"
Schedule 40
3/4"
10"
Schedule 40

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

These work well

I like to use them to install Thermal Expansion Tanks directly off a new water heater with a 3/4 bronze t and a 3/4 bronze 90.
Skarai
Atlanta
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great service

You sent me the part on time and it fit perfect.
Steve
TX
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy