Apply to be a TradeMaster!
Main product image of 1" Brass Nipple Set (Close to 6" Length) (Lead Free)
Magnifying glass
Hover image to zoom

1" Brass Nipple Set (Close to 6" Length) (Lead Free)

Brand:
Bluefin
SKU:
BRN100-SET
Rating:
(0)
Q&A:
(0)
1" Brass Nipple Set (Close to 6" Length) (Lead Free)
Magnifying glass
Hover image to zoom
$118.88 each
In Stock
In Stock
Get 19 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Brass
Product Highlight: Thread Type
Male Thread Type
Product Highlight: Connection Type
Threaded Connection

Specs

–
Product Type:

Nipple Set

Size:

1"

Application:

Schedule 40

Material:

Brass

Thread Type:

Male

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Compare Similar Products

Brand
Product Type
Size
Application
Material
Thread Type
CURRENT ITEM
Product Image of 1" Brass Nipple Set (Close to 6" Length) (Lead Free)
1" Brass Nipple Set (Close to 6" Length) (Lead Free)
SKU: BRN100-SET
Nipple Set
1"
Schedule 40
Brass
Male
Nipple Set
1"
Schedule 40
Brass
Male

You May Also Need

1/2" Brass Nipple Set (Close to 6" Length) (Lead Free)
SKU: BRN050-SET
Bluefin

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy