Apply to be a TradeMaster!
Main product image of 1" Brass 45° Street Elbow (Lead Free)
Magnifying glass
Hover image to zoom

1" Brass 45° Street Elbow (Lead Free)

Brand:
Bluefin
SKU:
BRS45E100
Rating:
(2)
Q&A:
(0)
1" Brass 45° Street Elbow (Lead Free)
Magnifying glass
Hover image to zoom
$12.54 each
BOX UP & SAVE 12%
$165.45 box of 15
$11.03 each
In Stock
In Stock
Get 100 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Lead Free
Yes

Specs

–
Size:

1"

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Lead Free
CURRENT ITEM
Product Image of 1" Brass 45° Street Elbow (Lead Free)
1" Brass 45° Street Elbow (Lead Free)
SKU: BRS45E100
(2)
1"
Yes

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great product great price fast service

Used for a marine part replacement
TJD
New Jersey
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy this item again

product is good quality, great for slight alignments around fixtures. the price is right
Reggie
Winchendon ma.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy