Apply to be a TradeMaster!
Main product image of 3/4" Brass 45° Street Elbow (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Brass 45° Street Elbow (Lead Free)

Brand:
Bluefin
SKU:
BRS45E075
Rating:
(3)
Q&A:
(0)
3/4" Brass 45° Street Elbow (Lead Free)
Magnifying glass
Hover image to zoom
$13.75 each
BOX UP & SAVE 12%
$242.00 box of 20
$12.10 each
In Stock
In Stock
Get 141 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Lead Free
Yes

Specs

–
Size:

3/4"

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Lead Free
CURRENT ITEM
Product Image of 3/4" Brass 45° Street Elbow (Lead Free)
3/4" Brass 45° Street Elbow (Lead Free)
SKU: BRS45E075
(3)
3/4"
Yes

You May Also Need

3/4" FIP Brass 90-Degree Elbow (Lead Free)
SKU: BRE075
Bluefin

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Expensive but nice

Ordered this particular part from Supply House because it was a guarantee the part was lead free unlike other potential suppliers
D-rock
Smithville, TX
27 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fitting just as I ordered

Very fast shipping.
Jrtjr007
New York
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product

for a project
Eric
Baltimore
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy