Apply to be a TradeMaster!
Main product image of 2" Full Port Sweat Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

2" Full Port Sweat Ball Valve (Lead Free)

Brand:
Bluefin
SKU:
BVS200
Rating:
(182)
Q&A:
(10)
2" Full Port Sweat Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
$48.88 each
BOX UP & SAVE 20%
$78.46 box of 2
$39.23 each
In Stock
In Stock
Get 190 Tue, Oct 6
Order by today, receive Tuesday
Size: 
2"
1/4"3/8"1/2"3/4"1"1-1/4"1-1/2"2"2-1/2"3"4"
Connection Method: 
Sweat

This item replaces: 610C002-NL, HV200SLF, 600C002-NL

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Connection Type
C x C Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–

Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

Click Here for a suggested alternative for applications with hard water conditions. 


  • Brass ball valve (Full port) CXC
  • Forged brass body 600WOG
  • Steel handle with plastic cover

Specs

–
Size:

2"

WOG:

600

Max Pressure (PSI):

175

Material:

Brass

Application:

Plumbing

Connection Method:

Sweat

Connection Type:

C x C

Features:

Standard

Valve Construction:

2 piece

Handle Style:

Lever

Lead Free:

Yes

Port Type:

Full Port

Standards Met:

NSF 61

Brass Alloy:

C46500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
WOG
Max Pressure (PSI)
Material
Connection Method
CURRENT ITEM
Bluefin
2"
600
175
Brass
Sweat

You May Also Need

2" Copper x Male Adapter
SKU: 30378
Elkhart

Product Reviews

4.48 out of 182 reviews
88% would recommend this product
4.48
out of 182 Reviews
88% would recommend this product
WRITE A REVIEW
5 star
78%
4 star
8%
3 star
3%
2 star
7%
1 star
4%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Good valve at a good price

These are more economical than buying them in the big box stores for a comparable valve. Installed them in my own house. So far so good. I'm a contractor so I need reliable valves for my customers and these will work well for me.
VS

Most Liked Negative Review

just ok.

Purchased two of these. The first one leaked at the seam in the cast housing. I replaced it with the second one and it works fine. I'm not a plumber so it's possible I over heated the fitting. Be sure to tighten the packiing nut under the valve handle after soldering.
Showing 1-10 of 182 reviews

True full port ball valve

Nice ball valve for the price
Blue
Fremont Ohio
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy these all the time

Great valves for a great price. Have purchased 100's without a single complaint
PlumbingGuy
Chicago
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Leaking valves

One about of about 5 valves leak from the valve body. Has nothing to do with the solder joint but the actual valve body.
Leaking valve
Las Vegas Nevada
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast N Easy

Good product easy ordering fast and free shipping
Dave
Michigan
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Leaks from the body

I bought 2 of these. One worked fine but the second one had a small leak. It was particularly noticeable when I ran the clothes washer. It looked like a leak coming from the cast body of the valve. I tried tightening the nut under the handle but it didn't help since the leak was coming from the valve body and not the stem. Not bad for the price but next time I'll go with a leading manufacturer.
Pauly
Providence RI
11 months ago
Was this review helpful to you?

3/4" Bluefin Sweat Ball-Valve

This ball-valve leaked on me when I sweated it in. However the Watts Ball-Vale did not leak. So I won't order bluefin sweat ball-valves.
Plumber
San Diego, CA
1 years ago
Was this review helpful to you?

I have and will continue to use these!

Half inch sweat ball valves. I add these in my customers homes and my homes. They work nicely!
Fixerman
Salem SC
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

Supply House has never left me down.
Dar from Hershey
Hershey PA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would by again

Great
Mv
Ny
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Buy these all the time

Great product for the price
Plumbing Guy
Chicago
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

10 Questions
10 Questions
ASK A QUESTION

Q: what is country of orogin of Bulldog BVS 200 2"sweat ball valve

Asked by KEVIN 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This sweat ball valve is manufactured in China.

Was this review helpful to you?

Q: How do I stop a drip leak from the valve stem?

Asked by fred 12 years ago

Add your answer

* Required Field
-

Take off the handle and tighten the packing nut under it. If there is no packing nut, tighten the nut that holds the handle on because the handle acts as the packing nut

Was this review helpful to you?
-

You probably can't. More than likely the valve was overheated during the sweating and the plastic bushing inside was melted. The valve should be installed in the open position and care should be taken not to overheat the valve.

Was this review helpful to you?
-

Tighten the packing nut.

Was this review helpful to you?

Q: Is this a 2 part valve meaning you can take it apart and solder to ensure no valve damage is done when soldering to protect the seats?

Asked by Kris 13 years ago

Add your answer

* Required Field
- Average Joe

Yes you can take them apart. It's a good thing too because they leak from the factory seal.

Was this review helpful to you?

Q: Since this part (HV075SLF) is labeled as “Lead Free”, what is the maximum acceptable lead content in these valves? I'm looking for the actual percentage guaranteed by the manufacturer. And my second question: What is the Lead content for the part number HV075S ? **Just to clarify I'm not interested what the Law states, just what the manufacturer is willing to guarantee... Thank you.

Asked by Pawel 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This is lead free compliant with the new laws, which means it is less than .25% of the wetted surface area. A more specific figure is unavailable.

Was this review helpful to you?

Q: I am installing a new boiler and looking to purchase 1 1/2" sweat ball valves. I have used the threaded ball valves in the past. Using the sweat valve do I need to take the valves apart? My fear is damaging the teflon inside the valve during the soldering process. Is there a chance of over heating the valve body while soldering? Is there a special soldering flux and solder used for the larger valves? Thanks

Asked by Dan 14 years ago

Add your answer

* Required Field
-

I have never taken apart ball valves to solder and have never had a problem, however I have started taking off the handle and loosening the packing nut, and then retightening it after the valve cools. I use 50/50 solder on valves because it has a lower melting point.

Was this review helpful to you?
-

I just did this actually, close the ball valve and use the solder paste flux (it comes in a tube it is flux with micro solder pieces in it, works really cool). Make sure your joints are really clean and scuffed, put your flame on the collar part only rotating around until you solder sucks in. When you have a nice bead around the rim stop and let it cool down completely before opening the ball. If you can the second side will go faster if you do it before the first side cools down. But don't open valve until both cooled down.

Was this review helpful to you?
-

Hi, Full disclosure... I'm not a plumber, but have done a lot of soldering in various home and rental properties. If you're not careful you can damage the seal... I have! There is no way I know of to disassemble and reassemble. Follow these steps and you should be fine. Clean fittings well, use plenty of a tinned flux, make sure the valve is open so expanded gases can escape vesus blowing out the seals. Use a MAPP torch vs propane to heat quickly. Move torch around the valve body to distribute heat more evenly. Once you see a hint of green flame color near the joint, remove the flame and touch the solder to the far side of the joint. Good luck. Kevin

Was this review helpful to you?
- Joe

I had the same question when I started, did a bunch of research. The answer is no, you don't have to take the valve apart to sweat solder them. They are specifically made of materials to withstand the soldering process (just don't go way overheating them). I've lost count of how many I've done that way now, no problems with any of them. Also, I found a bunch of professionals that said always sweat with the valve in the open position, and an equal number of professionals that said always sweat with the valve in the closed position, and a few that said doesn't matter. My conclusion was to sweat with the valve closed to eliminate the small possibility that a solder run would cause a problem with closing the valve, though that would indicate using too much solder and was not in fact ever close to an issue in my experience. Doesn't matter how clean they look, always clean them (& the pipe/fitting to mate) with steel wool or one of the wire brushes made for the purpose, and use separate brush-on flux. Joe

Was this review helpful to you?
-

You can over heat any valve, but they are made to be soldered with out taking them apart and you do not have to use special solder or flux. I have install many with no trouble. Thank You, Sky Feaster, Master Plumber A Pipe Surgeon, Inc

Was this review helpful to you?
-

No Special materials. No disassembly. Use a map torch heat and sweat quick. Let solder solidify and cool valve body with damp rag. Chris

Was this review helpful to you?
-

When you sweat a ball valve with Teflon there is a chance of overheating, I usually wrap the valve in a wet rag and keep the heat at a minimum. I now am a FAN of the Propress system. We have a large complex and because of the age we can't always shut off the water 100%. Thank You Propress

Was this review helpful to you?
-

No need to take it apart, but don't overheat it. Test the surface with your solder as you're heating it and lit it flow. Alan

Was this review helpful to you?

Q: Will this cement into a piece of 1 1/4 pvc pipe?

Asked by Rob 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

It will not. This valve sweats to 1-1/4" copper.

Was this review helpful to you?
-

use 1 1/4 ips [threaded] ball vavle with 1 1/4 male adapter

Was this review helpful to you?
- Joe

No. There is no cement for gluing PVC to brass. Probably the wrong pipe OD to fit also, but no point in going there. Use a FIP (female pipe thread) threaded ball valve and PVC MIP (male pipe thread) adapter if you want to use a brass ball valve. There are PVC ball valves available too, which will cement nicely directly onto PVC pipe. Joe

Was this review helpful to you?
-

No it will not cement to pvc. This is ment to solder to copper pipe.

Was this review helpful to you?
-

no you would have to use a 1 1/4 pvc male adapter and also an 1 1/4 threaded valve

Was this review helpful to you?
-

absolutely not. Sweat means solder. This valve is for copper pipe only. If you need to put a valve in pvc, use a full union pvc ball valve which you can use pvc glue, not abs glue and not rubber cement... stop by a home depot with questions like this!

Was this review helpful to you?
-

no designed for solder

Was this review helpful to you?
-

No Sent from my iPhone

Was this review helpful to you?
-

No.

Was this review helpful to you?
-

A truly unconventional way to use those items - bonding PVC to brass.  Use a copper X male adapter (WP4-20) and a female PVC to pipe adapter.

Was this review helpful to you?

Q: Is this valve compatible with glycol systems using 50/50 mix @ 95C

Asked by R 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Another PexSupply Customer

It should be. Glycol is pretty friendly to the parts in this valve David

Was this review helpful to you?
- Another PexSupply Customer

I use similar valves at near boiling temperatures with tap water.

Was this review helpful to you?
- Another PexSupply Customer

I would expect it is, I have never known a valve to not be compatible with glycol. I would guess the soldering process is hotter to the seal than glycol temperatures can reach. I have serviced glycol solar systems for 30 years. Your customer can contact me directly.

Was this review helpful to you?
- Another PexSupply Customer

Thats a mixed answer.... the short answer is yes..... However all systems that have gl in them will more that likely start to leak in places that would not leak in water only systems. Flush and clean the system before adding the glycol....proceed w/ caution. kpc

Was this review helpful to you?
- Another PexSupply Customer

I have used these valves in my house, they are good enough for my purpose.They can be used for water, gases, and oils, this one is 1/2" in and 1/2" out and you need to solder (sweat) it in place. Its brass and good for 600psi.. This is probably good enough for your application, but you need to find out what is the constant temp rating of the valve. I would use a valve that can handle twice as much as I am putting thru it, and go with a threaded valve, if its for industrial application s, for ease of r&r, and   s /s,  just because it will take on more abuse and has higher operating specs.   The best thing for you to do is to contact the valve manufacture and ask them for the valve spcs. The valve manufacturer along with your glycol producer should be the ONLY ones you should consult regarding what fluids and what type of valves/pumps etc, are compatible with each other. If this is an established business/ operation, why don't you just take the valve mfg # and serial # ( if theres one) and replace it with a propper replacement or an approved alternative? R.R.

Was this review helpful to you?

Q: Can you use this type of valve in a baseboard hot water feeding application, or is that too much heat..?

Asked by D 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This valve can handle the heat in baseboard applications, but it is not recommended for steam.

Was this review helpful to you?

Q: DO YOU MAKE A 1/2 INCH BALL VALVE READY FOR PEX PIPE AND RING WITH A BLEEDER FEATURE TO BACK DRAIN WATER? SAM RIO

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

We do not. You would need to buy a ball valve with a drain and add PEX adapters to the ball valve.

Was this review helpful to you?

Q: What does the WOG stand for?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

WOG is an abbreviation for water, oil, gas pressure rating. It represents the maximum allowed pressure under normal ambient temperature conditions.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy