Apply to be a TradeMaster!
Main product image of Powder Coated Steel Wall Condenser Bracket (445 lbs Capacity)
Magnifying glass
Hover image to zoom

Powder Coated Steel Wall Condenser Bracket (445 lbs Capacity)

Brand:
Bluefin
SKU:
CB445-1
Rating:
(2)
Q&A:
(0)
Powder Coated Steel Wall Condenser Bracket (445 lbs Capacity)
Magnifying glass
Hover image to zoom
$52.59 each
In Stock
In Stock
Get 346 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Powder Coated
Product Highlight: Length (Inches)
22" Length
Product Highlight: Material
Steel
Product Highlight: Size
22"

Description

–

Note: Comes with concrete anchor kit. For Wood mounting will require (3) 3/8" Lag Screws / Washers from local hardware store


Powder Coated Steel Wall Condenser Bracket (445 lbs Capacity)

Specs

–
Capacity (lbs):

445 lbs

Finish:

Powder Coated

Product Type:

Bracket

Length (Inches):

22"

Material:

Steel

Size:

22"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Capacity (lbs)
Product Type
Length (Inches)
CURRENT ITEM
Product Image of Powder Coated Steel Wall Condenser Bracket (445 lbs Capacity)
Powder Coated Steel Wall Condenser Bracket (445 lbs Capacity)
SKU: CB445-1
(2)
445 lbs
Bracket
22"

Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Did Not Come With Anytjing

The Only Thing I Recieved Was The Back Bracket. No "L" Brackets, Hardware, Or Anything!
Mack
Alabama
5 months ago
Was this review helpful to you?

Finally got it right

The wall bracket for these heavier supports is now long enough to mount it on two or three studs and still be able to shift the condenser left or right to get it exactly where you want it. The metal stamping on the arms has a few rough snags but not enough to bother me much. I am sold on these units for larger multi-splits.
EPMiller
Lancaster, PA
1 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy