Apply to be a TradeMaster!
Main product image of Hef-T-Bracket Wall Bracket with Easy-Fit for Mini-Split Condensers (500 lbs max)
Magnifying glass
Hover image to zoom

Hef-T-Bracket Wall Bracket with Easy-Fit for Mini-Split Condensers (500 lbs max)

SKU:
230-B2XL
Rating:
(0)
Q&A:
(0)
Hef-T-Bracket Wall Bracket with Easy-Fit for Mini-Split Condensers (500 lbs max)
Magnifying glass
Hover image to zoom
$129.35 each
In Stock
In Stock
Get 33 Tomorrow, Oct 8
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
26" Length

Description

–
Used for supporting larger condensing units, Hef-T-Bracket X-Large features a cross bar that is attached to a wall, and 2 L-shaped brackets that are hooked and bolted into place on the cross bar. The condensing unit is mounted onto the L-shaped brackets, and fastened using the bolts and anti-vibration washers provided.

Specifications
  • Adjustable arms
  • Bolts and anti-vibration washers included
  • Powder coated 16 GA steel
  • Quick and easy installation
  • Flexible installation for a variety of large size condensers
  • Provides a sturdy and quiet installation
  • Durable coating highly resistant to corrosion and scratches

Specs

–
Product Type:

Bracket

Capacity (lbs):

500 lbs

Length (Inches):

26"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Capacity (lbs)
Length (Inches)
CURRENT ITEM
Product Image of Hef-T-Bracket Wall Bracket with Easy-Fit for Mini-Split Condensers (500 lbs max)
Hef-T-Bracket Wall Bracket with Easy-Fit for Mini-Split Condensers (500 lbs max)
SKU: 230-B2XL
Bracket
500 lbs
26"
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy