Apply to be a TradeMaster!
Main product image of 3/8" x 5/16" OD ACR Copper Coupling
Magnifying glass
Hover image to zoom

3/8" x 5/16" OD ACR Copper Coupling

Brand:
Bluefin
SKU:
CCL038X516-ACR
Rating:
(0)
Q&A:
(0)
3/8" x 5/16" OD ACR Copper Coupling
Magnifying glass
Hover image to zoom
CCL038X516-ACR is temporarily unavailable
Due to nationwide inventory shortages, this item is on backorder until further notice.

Product Highlights

–
Product Highlight: Size
5/16", 3/8", 3/8" x 5/16"
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Material
Copper

Description

–
3/8" OD ACR X 5/16" OD ACR Copper Coupling

Specs

–
Size:

5/16"

3/8"

3/8" x 5/16"

Material:

Copper

Connection Type:

Sweat

Application:

HVAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Size
Material
Connection Type
Application
CURRENT ITEM
5/16"
3/8"
3/8" x 5/16"
Copper
Sweat
HVAC
3/8" x 5/16"
Copper
Sweat
HVAC