ACR Copper Couplings are wrot copper fittings used to join lengths of ACR tubing on refrigerant lines for air conditioning and refrigeration systems. Couplings in this category are manufactured to meet ASME B16.22, the dimensional standard governing wrought copper solder-joint pressure fittings, and connect to tubing sized by outside diameter rather than the nominal inside diameter used in standard plumbing pipe. A coupling such as the Elkhart 20112 is sized 3/8 inch by 5/16 inch OD to join two different tubing diameters in the same joint, which comes up often when connecting a line set to equipment with a different port size. HVAC and refrigeration technicians solder these couplings into place using the same brazing techniques used on other ACR line set connections, since the joint has to hold refrigerant pressure without leaking over the life of the system. Because a line set failure can mean a full refrigerant recovery and repair, choosing a coupling rated for the tubing and pressure on the system matters as much as getting the solder joint right.
Subcategories
Buying Guide
Selecting ACR Copper Couplings starts with confirming the outside diameter of the tubing on both sides of the joint, since ACR tubing is sized by OD rather than nominal pipe size and a coupling built for the wrong diameter will not seat correctly. A straight run connecting two pieces of the same size tubing calls for a standard OD coupling, while a line set stepping between two different tubing sizes, such as where a line set meets a different port size on outdoor equipment, needs a reducing coupling like the Elkhart 20112 at 3/8 inch by 5/16 inch OD instead. Joint method matters next: soldered or brazed couplings meeting ASME B16.22 suit jobs where an open flame is available and a permanent joint is expected, while press-fit couplings, such as those in the Mueller Streamline ACR press line covering 1/4 inch to 1-3/8 inch OD, suit jobs where flame is restricted or a faster connection speeds up the schedule. Pressure rating and compatibility with the refrigerant and system pressure on the job need to be confirmed against the coupling's rating before installation, since refrigerant lines run at higher pressures than typical plumbing lines. Stocking a small assortment of standard and reducing couplings in common line set sizes, along with a press tool and jaws if press-fit fittings are used regularly, covers most service and installation calls without a special order mid-job. Matching tubing diameter, joint method, and pressure rating keeps the refrigerant circuit sealed for the life of the system.
Frequently Asked Questions
What is the difference between a standard and a reducing ACR copper coupling?
A standard ACR copper coupling joins two lengths of tubing with the same outside diameter, while a reducing coupling joins two different diameters in a single fitting. The Elkhart 20112 is an example of a reducing coupling, sized 3/8 inch by 5/16 inch OD. Choosing between the two depends on whether the tubing sizes match on both sides of the joint.
Why is ACR tubing measured by outside diameter instead of nominal pipe size?
ACR tubing and the fittings that join it, including couplings, are sized by outside diameter to match flare and other refrigeration-specific connections used on air conditioning and refrigeration equipment. Standard plumbing pipe, by contrast, is typically sized by nominal inside diameter. Confirming OD sizing before ordering a coupling avoids a mismatch with the tubing already on the line set.
What standard do ACR copper couplings need to meet?
Wrot copper ACR couplings are manufactured to meet ASME B16.22, the dimensional standard for wrought copper solder-joint pressure fittings. Mueller Streamline's press-fit ACR line also meets ASME B16.22 across its OD size range. Checking for compliance with this standard on the coupling confirms compatibility with the rest of a soldered or brazed ACR system.
When should a press-fit ACR coupling be used instead of a soldered one?
A press-fit coupling makes sense on jobs where an open flame is restricted or where a faster connection speeds up the installation schedule. A soldered or brazed coupling remains the standard choice where flame work is already part of the job and a permanent joint is expected. Mueller Streamline's ACR press fittings cover a range from 1/4 inch to 1-3/8 inch OD for this purpose.
What sizes are available for ACR copper couplings?
ACR copper couplings are available in a range of OD sizes to match the tubing used on residential and light commercial refrigerant lines, with the Elkhart 20112 covering a 3/8 inch by 5/16 inch reducing size and Mueller Streamline's press-fit line covering 1/4 inch to 1-3/8 inch OD. Confirming the exact OD on both sides of the joint before ordering avoids a size mismatch. Reducing couplings cover the gap when two different tubing sizes need to connect in one joint.