Apply to be a TradeMaster!
Main product image of 1-1/8" x 7/8" OD ACR Copper Coupling
Magnifying glass
Hover image to zoom

1-1/8" x 7/8" OD ACR Copper Coupling

Brand:
Bluefin
SKU:
CCL118X078-ACR
Rating:
(0)
Q&A:
(0)
1-1/8" x 7/8" OD ACR Copper Coupling
Magnifying glass
Hover image to zoom
CCL118X078-ACR is temporarily unavailable
Due to nationwide inventory shortages, this item is on backorder until further notice.

Product Highlights

–
Product Highlight: Size
1-1/8", 1-1/8" x 7/8", 7/8"
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Material
Copper

Description

–
1-1/8" OD ACR X 7/8" OD ACR Copper Coupling

Specs

–
Size:

1-1/8"

1-1/8" x 7/8"

7/8"

Connection Type:

Sweat

Material:

Copper

Application:

HVAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Size
Connection Type
Material
Application
CURRENT ITEM
1-1/8"
1-1/8" x 7/8"
7/8"
Sweat
Copper
HVAC
1-1/8" x 7/8"
Sweat
Copper
HVAC