Apply to be a TradeMaster!
Main product image of 3/4" OD ACR Copper Coupling w/ Roll Stop
Magnifying glass
Hover image to zoom

3/4" OD ACR Copper Coupling w/ Roll Stop

Brand:
Bluefin
SKU:
CCLR075-ACR
Rating:
(0)
Q&A:
(0)
3/4" OD ACR Copper Coupling w/ Roll Stop
Magnifying glass
Hover image to zoom
CCLR075-ACR is temporarily unavailable
Due to nationwide inventory shortages, this item is on backorder until further notice.

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Material
Copper

Specs

–
Material:

Copper

Application:

HVAC

Size:

3/4"

Connection Type:

Sweat

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Application
Size
Connection Type
CURRENT ITEM
Copper
HVAC
3/4"
Sweat