Apply to be a TradeMaster!
Main product image of 7/8" OD ACR Copper Coupling w/ Roll Stop
Magnifying glass
Hover image to zoom

7/8" OD ACR Copper Coupling w/ Roll Stop

Brand:
Bluefin
SKU:
CCLR078-ACR
Rating:
(0)
Q&A:
(0)
7/8" OD ACR Copper Coupling w/ Roll Stop
Magnifying glass
Hover image to zoom
CCLR078-ACR is temporarily unavailable
Due to nationwide inventory shortages, this item is on backorder until further notice.

Product Highlights

–
Product Highlight: Size
7/8"
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Material
Copper

Specs

–
Connection Type:

Sweat

Application:

HVAC

Size:

7/8"

Material:

Copper

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Connection Type
Application
Size
Material
CURRENT ITEM
Sweat
HVAC
7/8"
Copper