Apply to be a TradeMaster!
Main product image of 1-1/2" Male Sweat Copper Manifold w/ 3/4" Sweat Loops (12 Outlets)
Magnifying glass
Hover image to zoom

1-1/2" Male Sweat Copper Manifold w/ 3/4" Sweat Loops (12 Outlets)

Brand:
Bluefin
SKU:
CM12-150SA-75SO
Rating:
(1)
Q&A:
(2)
1-1/2" Male Sweat Copper Manifold w/ 3/4" Sweat Loops (12 Outlets)
Magnifying glass
Hover image to zoom
$159.39 each
In Stock
In Stock
Get 123 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Number of Outlets
12
Product Highlight: Supply Size
3/4"
Product Highlight: Outlet Size
1-1/2"
Product Highlight: Inlet Size
1-1/2"
Product Highlight: Outlet Type
Male Sweat
Product Highlight: Inlet Type
Male Sweat

Specs

–
Number of Outlets:

12

Outlet Size:

1-1/2"

Inlet Size:

1-1/2"

Supply Size:

3/4"

Outlet Type:

Male Sweat

Inlet Type:

Male Sweat

Brass Alloy:

C46500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Number of Outlets
Outlet Size
Inlet Size
Supply Size
Outlet Type
CURRENT ITEM
Product Image of 1-1/2" Male Sweat Copper Manifold w/ 3/4" Sweat Loops (12 Outlets)
1-1/2" Male Sweat Copper Manifold w/ 3/4" Sweat Loops (12 Outlets)
SKU: CM12-150SA-75SO
(1)
12
1-1/2"
1-1/2"
3/4"
Male Sweat

You May Also Need

1-1/2" Copper 90° Elbow
SKU: 31314
Elkhart

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Real time saver

Used this to create the supply and return sides of my bypass manifold on my combi boiler. Saved time and money and was better than I expected
KH
Utah
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Is it lead free ? Planning to use for domestic water manifold.

Asked by Jesse 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Jesse! Yes, the copper manifolds are lead free and for use in domestic/potable water applications.

Was this review helpful to you?
Verified Author and ReplyVerified Reply- SupplyHouse

Hello Jesse, thanks for writing in. Made from lead free C46500 brass alloy and listed by NSF Standards 14, 61, and 372 for safe use in drinking water systems

Was this review helpful to you?

Q: How long is it and how far apart are 3/4 nipples?

Asked by Bill 5 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Bill! This is 38" long and 3" on center.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy