Apply to be a TradeMaster!
Main product image of 1-1/2" Male Sweat Copper Manifold w/ 3/4" Sweat Loops (12 Outlets)
Magnifying glass
Hover image to zoom

1-1/2" Male Sweat Copper Manifold w/ 3/4" Sweat Loops (12 Outlets)

SKU:
6796L-12333
Rating:
(1)
Q&A:
(0)
1-1/2" Male Sweat Copper Manifold w/ 3/4" Sweat Loops (12 Outlets)
Magnifying glass
Hover image to zoom
$188.37 each
In Stock
In Stock
Get 11 Tomorrow, Oct 29
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Number of Outlets
12
Product Highlight: Supply Size
3/4"
Product Highlight: Outlet Size
1-1/2"
Product Highlight: Inlet Size
1-1/2"
Product Highlight: Inlet Type
Male Sweat
Product Highlight: Outlet Type
Male Sweat

Description

–
1-1/2" copper pipe size trunk. Both ends open and are 1-1/2" copper pipe size. (12) 3/4" copper pipe size branches. Branches are 3" OC (On Center).

Specs

–
Number of Outlets:

12

Outlet Size:

1-1/2"

Inlet Size:

1-1/2"

Supply Size:

3/4"

Inlet Type:

Male Sweat

Outlet Type:

Male Sweat

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Number of Outlets
Outlet Size
Inlet Size
Supply Size
Inlet Type
12
1-1/2"
1-1/2"
3/4"
Male Sweat
1-1/2" Male Sweat Copper Manifold w/ 3/4" Sweat Loops (12 Outlets)
SKU: CM12-150SA-75SO
12
1-1/2"
1-1/2"
3/4"
Male Sweat

You May Also Need

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Would buy again

came quickly, as described, and I was impressed the 3/4" taps are brazed in and not just soldered.
Tech/ installer
south east PA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy