Apply to be a TradeMaster!
Main product image of 3/4" Push-Fit x Open Copper Manifold w/ 1/2" Push-Fit Outlets (4 Outlets)
Magnifying glass
Hover image to zoom

3/4" Push-Fit x Open Copper Manifold w/ 1/2" Push-Fit Outlets (4 Outlets)

Brand:
Bluefin
SKU:
CM4-75PFA-PFO
Rating:
(1)
Q&A:
(0)
3/4" Push-Fit x Open Copper Manifold w/ 1/2" Push-Fit Outlets (4 Outlets)
Magnifying glass
Hover image to zoom
$44.41 each
In Stock
In Stock
Get 6 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Number of Outlets
4
Product Highlight: Supply Size
3/4"
Product Highlight: Loop Size
1/2"
Product Highlight: Connection Type
Push-Fit x Push-Fit Connection

Description

–
3/4" Push-Fit x Open Copper Manifold w/ 1/2" Push-Fit Outlets (4 Outlets)

Specs

–
Application:

Plumbing

Number of Outlets:

4

Supply Size:

3/4"

Loop Size:

1/2"

Style:

Open

Connection Type:

Push-Fit x Push-Fit

Brass Alloy:

C46500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Number of Outlets
Supply Size
Loop Size
Style
CURRENT ITEM
Product Image of 3/4" Push-Fit x Open Copper Manifold w/ 1/2" Push-Fit Outlets (4 Outlets)
3/4" Push-Fit x Open Copper Manifold w/ 1/2" Push-Fit Outlets (4 Outlets)
SKU: CM4-75PFA-PFO
(1)
Plumbing
4
3/4"
1/2"
Open

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Did not come with all the plastic cups

Still would order again
Gator
Pana Illinois
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy