Apply to be a TradeMaster!
Main product image of 3/4" Open Copper Manifold w/ 1/2" Push-Fit Outlets (4 Outlets)
Magnifying glass
Hover image to zoom

3/4" Open Copper Manifold w/ 1/2" Push-Fit Outlets (4 Outlets)

SKU:
672Q0499
Rating:
(0)
Q&A:
(0)
3/4" Open Copper Manifold w/ 1/2" Push-Fit Outlets (4 Outlets)
Magnifying glass
Hover image to zoom
$78.78 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Number of Outlets
4
Product Highlight: Supply Size
3/4"
Product Highlight: Loop Size
1/2"
Product Highlight: Connection Type
Push-Fit x Push-Fit Connection

Description

–
Open style manifold. 3/4" Push-Fit inlet. 3/4" Push-Fit outlet. (4) 1/2" Push-Fit at 2" OC. 1" Copper pipe size manifold trunk.

Specs

–
Application:

Plumbing

Number of Outlets:

4

Supply Size:

3/4"

Loop Size:

1/2"

Style:

Open

Connection Type:

Push-Fit x Push-Fit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Number of Outlets
Supply Size
Loop Size
Style
CURRENT ITEM
Product Image of 3/4" Open Copper Manifold w/ 1/2" Push-Fit Outlets (4 Outlets)
3/4" Open Copper Manifold w/ 1/2" Push-Fit Outlets (4 Outlets)
SKU: 672Q0499
Plumbing
4
3/4"
1/2"
Open
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy