Apply to be a TradeMaster!
Main product image of 3/4" Push-Fit x Open Copper Manifold w/ 1/2" Push-Fit Outlets (6 Outlets)
Magnifying glass
Hover image to zoom

3/4" Push-Fit x Open Copper Manifold w/ 1/2" Push-Fit Outlets (6 Outlets)

Brand:
Bluefin
SKU:
CM6-75PFA-PFO
Rating:
(1)
Q&A:
(0)
3/4" Push-Fit x Open Copper Manifold w/ 1/2" Push-Fit Outlets (6 Outlets)
Magnifying glass
Hover image to zoom
CM6-75PFA-PFO has been discontinued
Discontinued March 19, 2024
This product has been discontinued.

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Direct Replacement:
3/4" Open Copper Manifold w/ 1/2" Push-Fit Outlets (6 Outlets)
SKU:672Q0699
(2)
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Number of Outlets
6
Product Highlight: Supply Size
3/4"
Product Highlight: Loop Size
1/2"
Product Highlight: Connection Type
Push-Fit x Push-Fit Connection

Specs

–
Application:

Plumbing

Number of Outlets:

6

Loop Size:

1/2"

Supply Size:

3/4"

Connection Type:

Push-Fit x Push-Fit

Style:

Open

Brass Alloy:

C46500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Number of Outlets
Loop Size
Supply Size
Connection Type
CURRENT ITEM
Product Image of 3/4" Push-Fit x Open Copper Manifold w/ 1/2" Push-Fit Outlets (6 Outlets)
3/4" Push-Fit x Open Copper Manifold w/ 1/2" Push-Fit Outlets (6 Outlets)
SKU: CM6-75PFA-PFO
(1)
Plumbing
6
1/2"
3/4"
Push-Fit x Push-Fit
Plumbing
6
1/2"
3/4"
Push-Fit x Push-Fit

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Did not come with all the plastic cups

Still would order again
Gator
Pana Illinois
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?