Apply to be a TradeMaster!
Main product image of 3" Concentric Vent Kit
Magnifying glass
Hover image to zoom

3" Concentric Vent Kit

Brand:
Bluefin
SKU:
CONVNT03
Rating:
(0)
Q&A:
(0)
3" Concentric Vent Kit
Magnifying glass
Hover image to zoom
$55.99 each
In Stock
In Stock
Get 98 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Vent Type
Concentric
Product Highlight: Diameter (Inches)
3" Diameter

Description

–
3" Diameter Concentric Vent

Concentric vents make it easier to have a two-pipe installation for high efficiency furnaces. These vents simplify installation and only require one hole through the wall or roof where the pipes terminate. Without using these vents, the installation would require cutting two holes through the home, one for each pipe. These vents save time and money by reducing the amount of work required. Available in 2in, 3in or 4in intake vent sizes.

Specs

–
Vent Type:

Concentric

Product Type:

Vent

Diameter (Inches):

3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Vent Type
Product Type
Diameter (Inches)
CURRENT ITEM
Product Image of 3" Concentric Vent Kit
3" Concentric Vent Kit
SKU: CONVNT03
Concentric
Vent
3"
Concentric
Vent
3"
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy