Shop Resideo Sale
Main product image of 3" Diameter Concentric Vent - Extended
Magnifying glass
Hover image to zoom

3" Diameter Concentric Vent - Extended

SKU:
CVENT-3-EXT
Rating:
(1)
Q&A:
(0)
3" Diameter Concentric Vent - Extended
Magnifying glass
Hover image to zoom
$116.64 each
In Stock
In Stock
Get 18 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Vent Type
Concentric
Product Highlight: Diameter (Inches)
3" Diameter

Description

–
3" Diameter Concentric Vent - Extended

Concentric vents make it easier to have a two-pipe installation for high efficiency furnaces. These vents simplify installation and only require one hole through the wall or roof where the pipes terminate. Without using these vents, the installation would require cutting two holes through the home, one for each pipe. These vents save time and money by reducing the amount of work required. Available in 2in, 3in or 4in intake vent sizes.

Specs

–
Product Type:

Vent

Vent Type:

Concentric

Diameter (Inches):

3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Product Type
Vent Type
Diameter (Inches)
CURRENT ITEM
Product Image of 3" Diameter Concentric Vent - Extended
3" Diameter Concentric Vent - Extended
SKU: CVENT-3-EXT
(1)
Vent
Concentric
3"
Vent
Concentric
3"
Vent
Concentric
2"

You May Also Need

2" Diameter Concentric Vent - Extended
SKU: CVENT-2-EXT
DiversiTech
3" PVC DWV 45° Elbow
SKU: P321-030

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

If i need another one for a project I would buy this again

Easy install and well built. I would recommend this product. Used for air vent and exhaust for instant on hot water heater.
Busy Bee
Pierce idaho
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy