Apply to be a TradeMaster!
Main product image of 1-1/2" Press Copper 90-Degree Elbow
Magnifying glass
Hover image to zoom
1-1/2" Press Copper 90-Degree Elbow
Magnifying glass
Hover image to zoom
$32.16 each
In Stock
In Stock
Get 1,400 Tue, Oct 6
Order by today, receive Tuesday
Size: 
1-1/2"
1/2"3/4"1"1-1/4"1-1/2"2"

This item replaces: 50091, 50376

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Connection Type
Press Connection
Product Highlight: Material
Copper

Description

–
1-1/2" Press Copper 90° Elbow

Features:
  • Press Connection: Ensures a secure connection without welding, brazing, or soldering.
  • Durable Copper Construction: Provides outstanding corrosion resistance and dependable strength.
  • Versatile Plumbing Part: Ideal for use in commercial and residential plumbing systems

Specs

–
Size:

1-1/2"

Connection Type:

Press

Material:

Copper

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Material
Application
CURRENT ITEM
1-1/2"
Press
Copper
Plumbing
1-1/2"
ProPress
Copper
Plumbing
1-1/2"
Press
Copper
Plumbing

You May Also Need

1-1/2" Press Copper 90-Degree Street Elbow (FTG x Press)
SKU: CPSE150
Bluefin

Product Reviews

4.18 out of 11 reviews
80% would recommend this product
4.18
out of 11 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
73%
4 star
0%
3 star
9%
2 star
9%
1 star
9%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Bluefin, "the new Viega at a fraction of the cost"!

I've been using Bluefin press fittings for the past 10 years in our plumbing, heating, and air conditioning company. We've installed everything from 1/2" all the way up to 3", and we haven't had a single fitting fail. I honestly don't see why people pay so much more for the big-name brands when Bluefin has performed exceptionally well at a fraction of the cost. On top of that, their warranty has been outstanding. Based on our experience, I wouldn't hesitate to recommend them.
VS

Most Liked Negative Review

The tolerance is off on these.

These elbows work fine if you're using standard copper pipe. However, if you put a street elbow or street 45 in them they're going to get bound up. I bought these to save money and ended up spending more. I put a new street elbow into a jw elbow and didn't have a problem. I ended up putting it in the vice and taking pliers to the elbow to see if I could get them undone and no luck. Stay away from these. 2 stars because they work with straight pipe.
Showing 1-10 of 11 reviews

Bluefin, "the new Viega at a fraction of the cost"!

I've been using Bluefin press fittings for the past 10 years in our plumbing, heating, and air conditioning company. We've installed everything from 1/2" all the way up to 3", and we haven't had a single fitting fail. I honestly don't see why people pay so much more for the big-name brands when Bluefin has performed exceptionally well at a fraction of the cost. On top of that, their warranty has been outstanding. Based on our experience, I wouldn't hesitate to recommend them.
El Jefe.
San Jose ca.
2 months ago
Was this review helpful to you?

I would buy this product again

Good quality product
Jimmy
Greenfield Mass
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will use this product again

Using this product in the compressed air main, it's 10 times faster than solder
Boss
Wilkes Barre, PA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again!

The Bluefin press fittings are great. The are economically priced and work as well as others.
Business
Atlanta
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Deformed and too tight

Gaskets rip out each time you attempt to use these fittings, they're too tight to work with. Half of them showed up with a defect.
APPS
Tampa FL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

works great, cheaper than other options

Same reliability of competitor press products. Would recommend.
Mike S.
Longmont, CO
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly as advertised

Works great. I use a ton of them on my water heater installs.
Mike S.
Colorado
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy again

Works great
Art
Las Vegas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Can't beat pro-press from Supplyhouse

Great quality perfect pro-press installation couldn't as for anything better
Mike T
Bellingham, MA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not bad

It didn't leak, but the O-ring isn't as smooth as the leading brand. Hoping that's no big deal.
Tim
Maine
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy