Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
Plumbing Supplies
Pipe Fittings & Nipples
Copper Press Fittings
Copper Press Fittings (Imported)
Copper Press Female Tees (Press x FNPT)
3/4" x 3/4" x 1/2" Press x Press x Female Bronze Tee
Brand:
Bluefin
SKU:
CPBFT075-050
Rating:
(0)
Q&A:
(0)
CPBFT075-050 is temporarily unavailable
Due to nationwide inventory shortages, this item is on backorder until further notice.
Product Highlights
–
3/4", 3/4" x 3/4" x 1/2", 1/2"
ProPress x ProPress x FNPT Connection
Yes
Bronze
Description
–
This item is a 3/4" x 3/4" x 1/2" Press x Press x Female Bronze Tee manufactured by Bluefin
Specs
–
Size:
3/4"
3/4" x 3/4" x 1/2"
1/2"
Lead Free:
Yes
Application:
Plumbing
Connection Type:
ProPress x ProPress x FNPT
Material:
Bronze
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
4 min
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
Size
...
Lead Free
...
Application
...
Connection Type
...
Material
...
CURRENT ITEM
3/4" x 3/4" x 1/2" Press x Press x Female Bronze Tee
SKU:
CPBFT075-050
Bluefin
3/4"
3/4" x 3/4" x 1/2"
1/2"
Yes
Plumbing
ProPress x ProPress x FNPT
Bronze
3/4" x 3/4" x 1/2" ProPress x ProPress x Female Bronze Tee (Lead Free)
SKU:
79590
Viega
3/4" x 3/4" x 1/2"
Yes
Plumbing
ProPress x ProPress x FNPT
Bronze
×
Video