Shop Resideo Sale
Main product image of 1-1/4" Press Copper Coupling
Magnifying glass
Hover image to zoom
1-1/4" Press Copper Coupling
Magnifying glass
Hover image to zoom
$9.96 each
BOX UP & SAVE 12%
$700.80 box of 80
$8.76 each
In Stock
In Stock
Get 1,221 Tue, Nov 17
Order by today, receive Tuesday
Size: 
1-1/4"
1-1/2"

This item replaces: BP0-20, 50173

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Connection Type
Press Connection
Product Highlight: Material
Copper

Description

–
1-1/4" Copper Press Coupling with stop.

Features
  • Press Connection: Ensures a secure connection without welding, brazing, or soldering.
  • Durable Copper Construction: Provides outstanding corrosion resistance and dependable strength.
  • Versatile Plumbing Part: Ideal for use in commercial and residential plumbing systems.

Specs

–
Size:

1-1/4"

Connection Type:

Press

Material:

Copper

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Material
Application
CURRENT ITEM
1-1/4"
Press
Copper
Plumbing
1-1/4"
Press
Copper
Plumbing
1-1/4"
ProPress
Copper
Plumbing

You May Also Need

Product Reviews

4.67 out of 6 reviews
100% would recommend this product
4.67
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-6 of 6 reviews

Bluefin Rocks

Initially I was skeptical about purchasing any cheaper, lesser known brand fittings, but the prices of things aren't getting any cheaper and after taking the plunge and several years of buying Bluefin items, I have yet to have any callbacks on a failed, leaking fitting. Very reliable. Very affordable. They're definitely the way to go to keep my prices down on supplies and pass that along to my customers, to be more competitive.
MarkTheSpark
Boston, MA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

High quality no problems with the product
Maynard
Chicago IL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Good
Mohammed
NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Can't beat pro-press from Supplyhouse

Great quality perfect pro-press installation couldn't as for anything better
Mike T
Bellingham, MA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

works very well.

outside water lines
Hans
St louis Mo
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

They are the same as vigera but cheaper and function the with no problem.
W3
Alabama
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy