Apply to be a TradeMaster!
Main product image of 1-1/2" Press Copper Cap
Magnifying glass
Hover image to zoom

1-1/2" Press Copper Cap

Brand:
Bluefin
SKU:
CPCP150
Rating:
(3)
Q&A:
(0)
1-1/2" Press Copper Cap
Magnifying glass
Hover image to zoom
$21.83 each
In Stock
In Stock
Get 131 Mon, Oct 5
Order by 6PM, receive Monday
Size: 
1-1/2"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Connection Type
Press Connection
Product Highlight: Material
Copper

Description

–
1-1/2" Press Copper Cap

Features:
  • Press Connection: Ensures a secure connection without welding, brazing, or soldering.
  • Durable Copper Construction: Provides outstanding corrosion resistance and dependable strength.
  • Versatile Plumbing Part: Ideal for use in commercial and residential plumbing systems

Specs

–
Connection Type:

Press

Size:

1-1/2"

Material:

Copper

Application:

Plumbing

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Connection Type
Size
Material
Application
CURRENT ITEM
Product Image of 1-1/2" Press Copper Cap
1-1/2" Press Copper Cap
SKU: CPCP150
(3)
Press
1-1/2"
Copper
Plumbing
Press
1-1/2"
Copper
Plumbing
ProPress
1-1/2"
Copper
Plumbing

You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would buy this product again!

Bluefin press fittings work very well and are more economical than the other brands.
Business
Atlanta
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

thanks

Awsem
Heno
91501
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good price

works as expected
Captin Karl
kingston ny
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy