Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Pipe Fittings & Nipples
Copper Press Fittings
Copper Press Fittings (Imported)
Copper Press Female Adapters
1" Press x 1/2" Female Copper Adapter
Brand:
Bluefin
SKU:
CPF100-050
Rating:
(0)
Q&A:
(0)
Hover image to zoom
CPF100-050 is temporarily unavailable
Due to nationwide inventory shortages, this item is on backorder until further notice.
Size:
1" x 1/2"
1-1/2" x 1-1/4"
1-1/4" x 1-1/2"
3/8"
1/2"
3/4"
1"
1-1/4" x 1"
1-1/4"
1-1/2"
2"
1/2" x 3/8"
1/2" x 3/4"
3/4" x 1/2"
3/4" x 1"
1" x 1-1/4"
1" x 1/2"
1" x 3/4"
1-1/2" x 1-1/4"
1-1/4" x 1-1/2"
3/8"
1/2"
3/4"
1"
1-1/4" x 1"
1-1/4"
1-1/2"
2"
1/2" x 3/8"
1/2" x 3/4"
3/4" x 1/2"
3/4" x 1"
1" x 1-1/4"
1" x 1/2"
1" x 3/4"
Thread Type:
Press x Female
Press x Female
Press x Male
Press x Female
Press x Male
MANUALS (2)
Specification Sheet
Warranty Information
Product Highlights
–
1" x 1/2"
Press x FNPT Connection
Press x Female Thread Type
Copper
Specs
–
Thread Type:
Press x Female
Size:
1" x 1/2"
Connection Type:
Press x FNPT
Material:
Copper
Application:
Plumbing
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
4 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
Thread Type
...
Size
...
Connection Type
...
Application
...
CURRENT ITEM
1" Press x 1/2" Female Copper Adapter
SKU:
CPF100-050
Bluefin
Press x Female
1" x 1/2"
Press x FNPT
Plumbing
1" ProPress x 1/2" Female ProPress Adapter, Zero Lead
SKU:
79320
Viega
Female
1" x 1/2"
Press x FNPT
Plumbing
1" Press x 1/2" Female Copper Adapter
SKU:
50009
JW
Press x Female
1" x 1/2"
Press x FNPT
Plumbing
×
Video