Apply to be a TradeMaster!
Main product image of 1-1/2" Press x Female Copper Adapter
Magnifying glass
Hover image to zoom

1-1/2" Press x Female Copper Adapter

Brand:
Bluefin
SKU:
CPF150
Rating:
(7)
Q&A:
(0)
1-1/2" Press x Female Copper Adapter
Magnifying glass
Hover image to zoom
$35.35 each
In Stock
In Stock
Get 199 Thu, Oct 1
Order by today, receive Thursday
Size: 
1-1/2"
1-1/2" x 1-1/4"1-1/4" x 1-1/2"3/8"1/2"3/4"1"1-1/4" x 1"1-1/4"1-1/2"2"1/2" x 3/8"1/2" x 3/4"3/4" x 1/2"3/4" x 1"1" x 1-1/4"1" x 1/2"1" x 3/4"
Thread Type: 
Press x Female

This item replaces: BP3-24, 50005

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Connection Type
Press x FNPT Connection
Product Highlight: Thread Type
Press x Female Thread Type
Product Highlight: Material
Copper

Description

–
This 1-1/2" Press x Female Copper Adapter is manufactured by Bluefin.

Specs

–
Thread Type:

Press x Female

Size:

1-1/2"

Connection Type:

Press x FNPT

Material:

Copper

Application:

Plumbing

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

Compare Similar Products

Brand
Thread Type
Size
Connection Type
Application
CURRENT ITEM
Product Image of 1-1/2" Press x Female Copper Adapter
1-1/2" Press x Female Copper Adapter
SKU: CPF150
(7)
Press x Female
1-1/2"
Press x FNPT
Plumbing
Female
1-1/2"
Press x FNPT
Plumbing
Press x Female
1-1/2"
Press x FNPT
Plumbing

Product Reviews

4.57 out of 7 reviews
86% would recommend this product
4.57
out of 7 Reviews
86% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
0%
3 star
0%
2 star
14%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Want to save time, work of soldering and options

Efficient maintenance and prompt service are crucial, as faster response times lead to higher resident satisfaction. We rely on these products to achieve that goal. Excellent product!
Galavier Group
Bronx, New York
9 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works Great

Exactly As Advertised Have Never Had A Leak On One Of These Great Product
Mike
Colorado
1 years ago
Was this review helpful to you?

I buy these fittings often.

My plumbing business depends on supply house and their products!
Pete the Plumber
Arvada COLORADO
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works Great!

So Far So Good. Bluefin's Supplies Are Quite A Bit Cheaper And Seem To Be Just As Good Quality.
HomeTec
SC
2 years ago
Was this review helpful to you?

I am very pleased with this product

I use them to install on demand water heaters great part and good customer service.
Me
Missouri
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

I have installed many Bluefin and JW press fittings and had no issues. Shine old copper, ream and debur your cuts- which you should be doing anyway, and you will do great 👍
Big Splash Plumbing
SSI, GA
3 years ago
Was this review helpful to you?

2 full turns max

Tried to use on a Woodford faucet, the most I could get is two full turns on it
PM
Council Bluffs, Iowa
3 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy