Shop Resideo Sale
Main product image of 1" x 12" Copper Plated Milford Hanger
Magnifying glass
Hover image to zoom

1" x 12" Copper Plated Milford Hanger

Brand:
Bluefin
SKU:
CPMH100-1200
Rating:
(10)
Q&A:
(0)
1" x 12" Copper Plated Milford Hanger
Magnifying glass
Hover image to zoom
$1.72 each
BOX UP & SAVE 6%
$40.25 box of 25
$1.61 each
In Stock
In Stock
Get 381 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Carbon Steel
Product Highlight: Length (Inches)
12" Length

Specs

–
Size:

1"

Length (Inches):

12"

Material:

Carbon Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

3.8 out of 10 reviews
70% would recommend this product
3.8
out of 10 Reviews
70% would recommend this product
WRITE A REVIEW
5 star
70%
4 star
0%
3 star
0%
2 star
0%
1 star
30%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

i would buy this again

i have not used the product i bought yet how ever in the past i have used this item.. thats the reason i bought it here was to have them on hand when i need themas in the next few months i maybe replacing water pipes
VS

Most Liked Negative Review

Poorly Made

Falls apart easily where the screw strap connects to the pipe hanger
Showing 1-10 of 10 reviews

Great vendor!

I needed these to brace a one-inch pipe. Shipping and cost were very reasonable.
Handy guy
Western North Carolina
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked perfectly! Will definitely order again.

I use these Milford hangers "off label" to hang repurposed bottles on to slabs of reclaimed barn wood. These 1" ones worked perfectly. I bought all you had at the time and will definitely be back for more!
Steve - Old Dog Creative
Clover Bottom, MO
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Poorly Made

Falls apart easily where the screw strap connects to the pipe hanger
Spartan Solar
Greenfield MA
4 years ago
Was this review helpful to you?

Poorly made

Falls apart easily where the screw strap connects to the pipe hanger
Spartan Solar
Greenfield MA
4 years ago
Was this review helpful to you?

Poorly Made

Falls apart easily where the screw strap connects to the pipe hanger
Spartan Solar
Greenfield MA
4 years ago
Was this review helpful to you?

i would buy this again

i have not used the product i bought yet how ever in the past i have used this item.. thats the reason i bought it here was to have them on hand when i need themas in the next few months i maybe replacing water pipes
mickey
osseo,wisconsin
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast delivery

The order was delivered so fast. The quantity of the order was correct. I was happy.
Geo
Connecticut
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I would buy again 100%

They service was great. the items ordered were delivered in a couple of days and were exactly what we ordered. Excellent supply store
Chris C
New York
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

worked great

Worked great
Osh
Libertyville Il
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great copper support hanger

These are hard to find at big box stores. Perfect if you still plumb with Copper.
tom
VT
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy