Apply to be a TradeMaster!
Main product image of 3/4" Copper Epoxy Coated Van Hanger
Magnifying glass
Hover image to zoom

3/4" Copper Epoxy Coated Van Hanger

SKU:
129CT0075
Rating:
(7)
Q&A:
(1)
3/4" Copper Epoxy Coated Van Hanger
Magnifying glass
Hover image to zoom
$1.31 each
BOX UP & SAVE 8%
$30.00 box of 25
$1.20 each
In Stock
In Stock
Get 3,482 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Carbon Steel
Product Highlight: Finish
Copper Epoxy

Description

–
Note: This item is Copper Epoxy Coated, NOT Copper-Plated
  • Material: Carbon steel.
  • Finish: Copper epoxy coated (COPPERGARD) (with stainless steel screws).
  • Service: Designed to support copper tubing to wall. Supports the pipe 1" from the back of pipe to wall. The wood screw is concealed upon installation.

Specs

–
Size:

3/4"

Material:

Carbon Steel

Finish:

Copper Epoxy

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" Copper Epoxy Coated Van Hanger
SKU: 129CT0050
Empire Industries

Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-7 of 7 reviews

Just what I needed!

I am using these to secure glass flowers I make for my garden!
PickerElite
Canton, Ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Products

Great people and service
Bill
Philadelphia
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great hangers for an amazing price

This is the best deal you can get out there. My local suppliers are charging 2 times more for the same thing.
Oliver
Denver, CO
5 years ago
Was this review helpful to you?

Just what I ordered

Worked fine and a great price
Dan R.
Buffalo NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect, at a great price!

Some of them had the 3/4 sized etched in it and others didn't but the over all bell hanger is excellent. Thank you for being in business and providing a quality product at an affordable price!
T
Sacramento
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed.

We wanted to run copper pipes that would be exposed and needed something that would look better than standard hangers. These were perfect and my wife's friends are jealous of how good they look.
Rodney
San Tan Valley, AZ
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Glad I found these.

I needed standoffs for a pump panel and these were perfect for the task. They keep the piping secure to the panel.
Wags
AZ
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: How far off wall to center of pipe?

Asked by Joe 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

for the 3/4", 1-3/16".

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy