Apply to be a TradeMaster!
Main product image of 3/4" x 12" Copper Plated Natick Hanger
Magnifying glass
Hover image to zoom

3/4" x 12" Copper Plated Natick Hanger

Brand:
Bluefin
SKU:
CPNH075-1200
Rating:
(2)
Q&A:
(0)
3/4" x 12" Copper Plated Natick Hanger
Magnifying glass
Hover image to zoom
$1.54 each
BOX UP & SAVE 6%
$28.80 box of 20
$1.44 each
In Stock
In Stock
Get 669 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Carbon Steel
Product Highlight: Finish
Copper Plated
Product Highlight: Length
12"

Specs

–
Size:

3/4"

Length:

12"

Finish:

Copper Plated

Material:

Carbon Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" x 6" Copper Plated Natick Hanger
SKU: CPNH075-600
Bluefin

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great for hanging insulated pipe

I wanted a support to hang the pipe with the black cellular foam. These did the job. Hard to find these.
Mike
Webster TX
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product; has so many uses around the house.

I am redirecting a (1/2") water pipe in my garage and it requires me to suspend it from the ceiling. I'm moving it because it was freezing up in single digit weather. It was passing against the inside of an outside wall and there's no way to insulate it.
RalphJr
Mount Vernon, NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy