Apply to be a TradeMaster!
Main product image of 1" Copper Epoxy Coated Riser Clamp
Magnifying glass
Hover image to zoom

1" Copper Epoxy Coated Riser Clamp

Brand:
Bluefin
SKU:
CPRC100
Rating:
(3)
Q&A:
(0)
1" Copper Epoxy Coated Riser Clamp
Magnifying glass
Hover image to zoom
$3.47 each
BOX UP & SAVE 7%
$97.20 box of 30
$3.24 each
Backorder
Backorder
Get it Mon, Jan 4 - Mon, Mar 29
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Carbon Steel
Product Highlight: Outside Diameter
1.125" OD

Specs

–
Size:

1"

Material:

Carbon Steel

Outside Diameter:

1.125"

Bolt Hole Size:

1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Great service and excellent value

Quality product and excellent value
Kennethgm
Irving Texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service and excellent value

Quality product and excellent value
Kennethgm
Irving Texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service and excellent value

Quality product and excellent value
Kennethgm
Irving texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy