Apply to be a TradeMaster!
Main product image of Copper Press Tool w/ 1/2", 3/4", 1" Jaws
Magnifying glass
Hover image to zoom

Copper Press Tool w/ 1/2", 3/4", 1" Jaws

Brand:
Bluefin
SKU:
CPTLKIT
Rating:
(31)
Q&A:
(1)
Copper Press Tool w/ 1/2", 3/4", 1" Jaws
Magnifying glass
Hover image to zoom
$144.99 each
In Stock
In Stock
Get 71 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2", 3/4", 1"
Product Highlight: Power Source
Manual

Description

–
Bluefin CPTLKIT Copper Press Tool w/ 1/2, 3/4, 1 Jaws is a handheld copper press tool kit supplied with interchangeable jaws for pressing 1/2 inch, 3/4 inch, and 1 inch copper connections.

Key Features:
  • Copper press tool kit from Bluefin
  • Includes jaws sized for 1/2", 3/4", and 1" press connections
  • Interchangeable jaw design to cover three common copper line sizes with one tool body
  • Intended for mechanical pressing of compatible copper fittings instead of soldering

Compatibility & Applications:
  • For use with copper press fittings that match the supplied jaw sizes
  • Suitable for residential and light commercial plumbing where copper press systems are installed
  • Used on hot and cold water distribution lines and similar pressable copper piping applications within the tool's capacity

Installation & Operation Notes:
  • Select the jaw size that matches the fitting, then secure it to the tool
  • Place the press jaws squarely around the fitting press profile before actuating the tool
  • Complete the press cycle fully to form the permanent connection

Maintenance & Troubleshooting:
  • Inspect jaws and tool mechanism periodically for wear, deformation, or buildup that could affect press quality
  • If connections are not forming correctly, confirm correct jaw size, full press stroke, and proper positioning on the fitting

Specs

–
Size:

1/2"

3/4"

1"

Product Type:

Press Tool

Includes:

(3) Jaws

Power Source:

Manual

Batteries Included:

0

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.26 out of 31 reviews
83% would recommend this product
4.26
out of 31 Reviews
83% would recommend this product
WRITE A REVIEW
5 star
61%
4 star
23%
3 star
3%
2 star
6%
1 star
6%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

I would buy this again

Packaged very nicely in a sturdy case . Works well , however the instructions for use are horrible and hard to understand
VS

Most Liked Negative Review

Don't be tempted to buy this.

Although the tool does what it is intended to, you won't be happy with it unless all the crimps you plan on making are at waist height or below. I suppose if you are working above your head only with 1/2" pipe you could manage, but I found 3/4" to be VERY difficult to crimp and over my head impossible (especially vertical pipes)! Also when making the crimp, you will need to bring both handles together at the same rate (virtually impossible) or you will end up rotating the fitting which can compromise the seal. When I experienced the rotation of the fittings I called Supply House only to find that they do not offer any technical support! BLUEFIN is a brand sold only by Supply House and has ZERO technical support for this tool! There is no contact info available for this tool. I managed to return this tool just before the return window closed and bought a battery powered one when it was on sale. I also no longer buy BLUEFIN brand anything.
Showing 1-10 of 31 reviews

I wouldn't buy again

It was good in a pinch but was tough to use on 1/2 tee branch
Lake
Westerly ri
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Don't be tempted to buy this.

Although the tool does what it is intended to, you won't be happy with it unless all the crimps you plan on making are at waist height or below. I suppose if you are working above your head only with 1/2" pipe you could manage, but I found 3/4" to be VERY difficult to crimp and over my head impossible (especially vertical pipes)! Also when making the crimp, you will need to bring both handles together at the same rate (virtually impossible) or you will end up rotating the fitting which can compromise the seal. When I experienced the rotation of the fittings I called Supply House only to find that they do not offer any technical support! BLUEFIN is a brand sold only by Supply House and has ZERO technical support for this tool! There is no contact info available for this tool. I managed to return this tool just before the return window closed and bought a battery powered one when it was on sale. I also no longer buy BLUEFIN brand anything.
Disappointed
Cambridge, NY
1 years ago
Was this review helpful to you?

I would spend extra and buy electric.

Takes a lot of muscle to crimp 1 inch fittings. Works great in open areas. Plan your layout well, So you don't work yourself into a tight spot. I crimped 120 fittings. 240 crimps. (My arms hurt again typing this out)
Crab
Texas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome product.

Does what it's supposed to do. Propress
Zack
Mississippi
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I liked the press used it on 3/4 inch copper

used it to install new zone valves on a hot water boiler worked very well
the fat man
Barton NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well made tool

Very happy with the tool.
MK
KCMO
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to use. No leaks

Replaced water heater. mads very nice crimps and tool is extremely well built and easy to use. It has some weight to it but that was expected. Sure glad the handles get longer you definitely need it.
JaRy
Boyd, Wisconsin
3 years ago
Was this review helpful to you?

works well. big. heavy. poor documentation.

As others have made clear - this thing is NOT designed for tight spaces! If you've got space to run this tool, you've probably got space to sweat the fittings. That said, it really does work well. I had a few fittings that required a press tool and buying this one was about the same cost as renting a power press tool so I gave it a shot—no leaks or issues with the 1/2" and 3/4" fittings that I pressed. My only "issue" is the lack of documentation. How do you calibrate it? What do the two numbered dials do?
HeLa
NJ USA
3 years ago
Was this review helpful to you?

Came on time! Needed in a pinch! 👍😊

I had a water main leak under my house. I did a fix before, who knew it would be a temporary fix started leaking again the next day. I looked for a permanent repair. I found an electric tool like this way out of budget. If I was doing plumbing for a living would consider as investment in career. Found your manual version of Copper Press Tool with jaws plus purchased some coupling to fix leak. I Got underneath my house cut out bad section, slid the copper coupling on and put the Copper Press Tool on it. Had my wife turn on the water still had small leak put the Press Tool on it again, apparently I didn't put a nought pressure on it the first time. Put more pressure on coupling stopped leaking completely. This tool saved me on calling a plummer to fix. The tool is worth more then it cost. Thanks for the save Supplyhouse. 🙏😊
Wraith
Chesterfield, Virginia
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I feel like I cheated

I replaced my main water valve with this. I was so easy I felt like I did something wrong. It's only been a couple weeks but I don't see any problems.
Eric
NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Will the refrigerant bluefin press tool jaws sku ZLTLKIT fit into this tool? And is there a kit includes the jaws only for this? I would like to buy one tool that can be used for both refrigeration pressing and plumbing propress fittings.

Asked by Con Prest 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hello, thanks for writing in. Unfortunately, the jaws included with the ZLTLKIT will not fit this tool. The M18 force logic tool is compatible with both copper press for plumbing, as well as ACR. SKU: 2922-22 includes the jaws for the plumbing side, and you can also purchase SKU: 49-16-2662R for the ACR jaws if you choose.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy