Apply to be a TradeMaster!
Main product image of 1/2" ProPEX x 1/2" Copper Press Brass Adapter (Lead Free)
Magnifying glass
Hover image to zoom

1/2" ProPEX x 1/2" Copper Press Brass Adapter (Lead Free)

SKU:
LFP4515050
Rating:
(14)
Q&A:
(0)
1/2" ProPEX x 1/2" Copper Press Brass Adapter (Lead Free)
Magnifying glass
Hover image to zoom
$5.87 each
BOX UP & SAVE 10%
$131.50 box of 25
$5.26 each
In Stock
In Stock
Get 1,622 Tue, Oct 20
Order by today, receive Tuesday
Size: 
1/2"
1/2"3/4"1"1-1/4"1-1/2"2"2-1/2"3"

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Connection Type
ProPEX x Copper Press Connection
Product Highlight: Lead Free
Yes

Description

–
With hybrid copper-to-PEX piping systems increasing in commercial construction and tight project schedules, rising labor costs and fewer skilled tradespeople than ever before, you need a solution that meets your needs.

Uponor’s new ProPEX® to copper press offering is the faster, easier and safer fitting solution that delivers consistency, confidence and performance for plumbing and hydronic piping applications.

  • Faster installations for greater profitability
  • No dangerous hot work for a safer jobsite
  • For use with ASTM B88 Type K, L or M copper pipe and ASME B16.51 copper press fittings to deliver value with any application design
  • Simple, reliable ProPEX connections cannot be dry fit, offering superior system confidence
  • Available in 1/2" to 3" sizes in lead-free (LF) brass to meet potable plumbing requirements
  • 25-year transferable warranty for unmatched peace of mind

Specs

–
Application:

Plumbing

Heating

Size:

1/2"

PEX Size:

1/2"

Connection Type:

ProPEX x Copper Press

Material:

Brass

Operating Temp Range:

0°-200°F

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

4.57 out of 14 reviews
82% would recommend this product
4.57
out of 14 Reviews
82% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
0%
3 star
7%
2 star
0%
1 star
7%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Great product, much needed-

With these we no longer even need to bring a torch onto our house repiping jobs, we just press on to the main and run our PEX-A from there. -Tim Whistler /Tim Whistler Plumbing & Gas
VS

Most Liked Negative Review

This product is misengineered

I use the Uponor pex system and the copper press system, both with great success. This fitting is not the correct size on the pex side, When you expand the pex with the ring, it goes on fine and looks and feels great, but after a few hours, it starts to leak and drip on the pex side. I have had this on three of them; It is a supreme pain. (had to cut them out and use regular crimp pex) I think the pex side nipple is just a few thousand too small
Showing 1-10 of 14 reviews

I would buy this product again and again

I use this fitting to reroute a slab leak to connect them side by side. I recommend it.
Joel
Orange ca
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pieces shipped had small nicks on pex barbs

I ordered several of these and they were shipped loose in a plastic bag. All of them had visible scratches and nicks on the PEX barb, which was presumably from them banging around together. Maybe they would work just fine, but I didn't want to take any chances. I am going to return them and order the Webstone equivalent which ship in individual bags and with a plastic cover protecting the barb.
Hitchum
Brooklyn, NY
2 years ago
Was this review helpful to you?

Yes

Love it…Great transition fitting.
TC
New York
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product.

great services and great products
Tony
MN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This product is misengineered

I use the Uponor pex system and the copper press system, both with great success. This fitting is not the correct size on the pex side, When you expand the pex with the ring, it goes on fine and looks and feels great, but after a few hours, it starts to leak and drip on the pex side. I have had this on three of them; It is a supreme pain. (had to cut them out and use regular crimp pex) I think the pex side nipple is just a few thousand too small
Merchant response
3 years ago
Hello, Thank you for your feedback, we greatly appreciate that you have taken the time to provide a review on this item. We apologize if you were unhappy with the item you ordered in any way. We do accept returns on items that can be determined to be defective as this appears to have been. We sincerely apologize for any inconvenience you may have experienced. If you would be interested in setting up a return for a replacement or a refund on the defective material, please feel free to contact our customer care team at 1-888-757-4774 or chat online under “Contact & Support” on our website. Thank you, Danielle D. Supplyhouse.com Team
Walter
Saint Louis MO
3 years ago
Was this review helpful to you?

So easy breezy

This fitting provided an excellent transition from existing copper supply lines to estabilsh new Propex expansion type A pipe to repipe 2 bathrooms and a kitchen
Florida Rehab
Merritt Island, Florida
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes..I would buy this product again

it helps a lot. it was used in a tight spot and it was really help full and accurate.
Lancelot
OHIO
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It's Propress, it's uponor and it works

Not really a lot to talk about with this. Works as advertised, good price at SH.
PeepsAndWeers
Boston, MA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

I have a m12 pro press tool to press fitting to convert to uponor pex fast and easy
Vicks plumbing
Oceandie, California
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Copper to pex.

Best stuff around Uponor. If and when I use pex is this brand only.
Hugh
Dover NH
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy