Apply to be a TradeMaster!
7/8" X 5/8" OD ACR FTGxC Copper Reducer
7/8" X 5/8" OD ACR FTGxC Copper Reducer
CR078X058-ACR is temporarily unavailable
Due to nationwide inventory shortages, this item is on backorder until further notice.

Product Highlights

–
Product Highlight: Size
7/8", 7/8" x 5/8", 5/8"
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Material
Copper

Specs

–
Connection Type:

Sweat

Size:

7/8"

7/8" x 5/8"

5/8"

Application:

HVAC

Material:

Copper

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Connection Type
Size
Application
Material
CURRENT ITEM
Product Image of 7/8" X 5/8" OD ACR FTGxC Copper Reducer
7/8" X 5/8" OD ACR FTGxC Copper Reducer
SKU: CR078X058-ACR
Sweat
7/8"
7/8" x 5/8"
5/8"
HVAC
Copper
Sweat
7/8" x 5/8"
HVAC
Copper